Flat Shipping

Flat Shipping at €24.99 + VAT

POWER DRIVE 42XLB037-6A Gearbelt Pulley Xl 42 Grooves | AE8TMB 6FFT9

POWER DRIVE 42XLB037-6A Gearbelt Pulley Xl 42 Grooves

Item: AE8TMB Model: 42XLB037-6ACross Ref: 6FFT9
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€84.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGearbelt Pulley
Bore Dia.7.938 mm
Bore TypePlain Bore
ConstructionWeb
KeywayNo
MaterialAluminum
Number Of Grooves42
Outside Dia.67.412 mm
Pitch5.08 mm
Pitch Dia.67.92 mm
SetscrewYes
TypeSynchronous Drive XL
Width14.287 mm

Shipping Info:

Ship weight (kg) 0.2
Ship height (cm)5.33
Ship length (cm)8.64
Ship width (cm)9.14
HS code8483509040
Country of OriginCN

Product Variants

ProductModelPitchBore TypePitch Dia.Outside Dia.MaterialNumber Of GroovesBore Dia.ConstructionPrice
POWER DRIVE 10XLB037-6FA Gearbelt Pulley Xl 10 Grooves | AE8TLJ 6FFR3 10XLB037-6FA5.08 mmPlain Bore16.18 mm97.028 mmAluminum104.763 mmSolid€15.80
POWER DRIVE 11XLB037-6FA Gearbelt Pulley Xl 11 Grooves | AE8TLK 6FFR4 11XLB037-6FA5.08 mmPlain Bore17.78 mm116.434 mmAluminum114.763 mmSolid€16.46
POWER DRIVE 12XLB037-6FA Gearbelt Pulley Xl 12 Grooves | AE8TLL 6FFR5 12XLB037-6FA5.08 mmPlain Bore19.406 mm15.672 mmAluminum124.763 mmSolid€17.96
POWER DRIVE 14XLB037-6FA Gearbelt Pulley Xl 14 Grooves | AE8TLM 6FFR6 14XLB037-6FA5.08 mmPlain Bore22.631 mm17.272 mmAluminum146.35 mmSolid€20.56
POWER DRIVE 15XLB037-6FA Gearbelt Pulley Xl 15 Grooves | AE8TLN 6FFR7 15XLB037-6FA5.08 mmPlain Bore24.257 mm18.898 mmAluminum156.35 mmSolid€21.32
POWER DRIVE 16XLB037-6FA Gearbelt Pulley Xl 16 Grooves | AE8TLP 6FFR8 16XLB037-6FA5.08 mmPlain Bore25.883 mm22.123 mmAluminum166.35 mmSolid€22.57
POWER DRIVE 18XLB037-6FA Gearbelt Pulley Xl 18 Grooves | AE8TLQ 6FFR9 18XLB037-6FA5.08 mmPlain Bore29.108 mm23.749 mmAluminum186.35 mmSolid€25.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POWER DRIVE 42XLB037-6A Gearbelt Pulley Xl 42 Grooves
€84.72 /unit