Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER ZUSA-PF-9572 Plug, Aluminum, 1 1/4 Inch Fitting Pipe Size, Class 150, Male Npt | CP7KWZ

GRAINGER ZUSA-PF-9572 Plug, Aluminum, 1 1/4 Inch Pipe, Class 150, Male Npt

Item: CP7KWZ Model: ZUSA-PF-9572Cross Ref: 60PX80
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€44.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug
ApplicationAir, Non-Potable Water, Oil
Basic Fitting ShapePlug
ClassClass 150
ColorSilver
Fitting Side A GenderMale
Fitting Side A Nominal Pipe Size1 1/4"
Fitting Side A Pipe Threading12
Fitting Side A TypeNPT
Includes SealNo
MaterialAluminum
Max. Operating Pressure150 psi
Overall Length3/4"
Specific Fitting ShapeSquare Plug

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBasic Fitting ShapeMax. Operating PressureClassApplicationColorPrice
GRAINGER ZUSA-PF-9573 Plug, Aluminum, 1 1/2 Inch Fitting Pipe Size, Class 150, Male Npt | CP7KWY ZUSA-PF-9573Plug150 psiClass 150Air, Non-Potable Water, OilSilver€47.86
GRAINGER ZUSA-PF-9571 Plug, Aluminum, 1 Inch Fitting Pipe Size, Class 150, Male Npt | CP7KXA ZUSA-PF-9571Plug150 psiClass 150Air, Non-Potable Water, OilSilver€24.62
GRAINGER ZUSA-PF-9569 Plug, Aluminum, 1/2 Inch Fitting Pipe Size, Class 150, Male Npt | CP7KXB ZUSA-PF-9569Plug150 psiClass 150Air, Non-Potable Water, OilSilver€22.34
GRAINGER ZUSA-PF-9575 Plug, Aluminum, 2 1/2 Inch Fitting Pipe Size, Class 150, Male Npt | CP7KXC ZUSA-PF-9575Plug150 psiClass 150Air, Non-Potable Water, OilSilver€145.55
GRAINGER ZUSA-PF-9574 Plug, Aluminum, 2 Inch Fitting Pipe Size, Class 150, Male Npt | CP7KXD ZUSA-PF-9574Plug150 psiClass 150Air, Non-Potable Water, OilSilver€49.47
GRAINGER ZUSA-PF-9576 Plug, Aluminum, 3 Inch Fitting Pipe Size, Class 150, Male Npt | CP7KXE ZUSA-PF-9576Plug150 psiClass 150Air, Non-Potable Water, OilSilver€149.34
GRAINGER ZUSA-PF-9570 Plug, Aluminum, 3/4 Inch Fitting Pipe Size, Class 150, Male Npt | CP7KXF ZUSA-PF-9570Plug150 psiClass 150Air, Non-Potable Water, OilSilver€25.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZUSA-PF-9572 Plug, Aluminum, 1 1/4 Inch Pipe, Class 150, Male Npt
€44.05 /unit