Flat Shipping

Flat Shipping at €24.99 + VAT

POWER DRIVE 14XLB037-6FA Gearbelt Pulley Xl 14 Grooves | AE8TLM 6FFR6

POWER DRIVE 14XLB037-6FA Gearbelt Pulley Xl 14 Grooves

Item: AE8TLM Model: 14XLB037-6FACross Ref: 6FFR6
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGearbelt Pulley
Bore Dia.6.35 mm
Bore TypePlain Bore
ConstructionSolid
Flange Dia.28.575 mm
KeywayNo
MaterialAluminum
Max. Bore Dia.0.375"
Number Of Grooves14
Outside Dia.17.272 mm
Pitch5.08 mm
Pitch Dia.22.631 mm
SetscrewYes
TypeSynchronous Drive XL
Width14.287 mm

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)2.79
Ship length (cm)3.56
Ship width (cm)3.56
HS code8483509040
Country of OriginCN

Product Variants

ProductModelPitchBore TypePitch Dia.Outside Dia.MaterialNumber Of GroovesBore Dia.ConstructionPrice
POWER DRIVE 10XLB037-6FA Gearbelt Pulley Xl 10 Grooves | AE8TLJ 6FFR3 10XLB037-6FA5.08 mmPlain Bore16.18 mm97.028 mmAluminum104.763 mmSolid€15.80
POWER DRIVE 11XLB037-6FA Gearbelt Pulley Xl 11 Grooves | AE8TLK 6FFR4 11XLB037-6FA5.08 mmPlain Bore17.78 mm116.434 mmAluminum114.763 mmSolid€16.46
POWER DRIVE 12XLB037-6FA Gearbelt Pulley Xl 12 Grooves | AE8TLL 6FFR5 12XLB037-6FA5.08 mmPlain Bore19.406 mm15.672 mmAluminum124.763 mmSolid€17.96
POWER DRIVE 15XLB037-6FA Gearbelt Pulley Xl 15 Grooves | AE8TLN 6FFR7 15XLB037-6FA5.08 mmPlain Bore24.257 mm18.898 mmAluminum156.35 mmSolid€21.32
POWER DRIVE 16XLB037-6FA Gearbelt Pulley Xl 16 Grooves | AE8TLP 6FFR8 16XLB037-6FA5.08 mmPlain Bore25.883 mm22.123 mmAluminum166.35 mmSolid€22.57
POWER DRIVE 18XLB037-6FA Gearbelt Pulley Xl 18 Grooves | AE8TLQ 6FFR9 18XLB037-6FA5.08 mmPlain Bore29.108 mm23.749 mmAluminum186.35 mmSolid€25.33
POWER DRIVE 20XLB037-6FA Gearbelt Pulley Xl 20 Grooves | AE8TLR 6FFT0 20XLB037-6FA5.08 mmPlain Bore32.334 mm25.375 mmAluminum206.35 mmSolid€26.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POWER DRIVE 14XLB037-6FA Gearbelt Pulley Xl 14 Grooves
€21.77 /unit