Flat Shipping

Flat Shipping at €24.99 + VAT

POP SD88BS203 Blind Rivet 1/4 Diameter 0.725 L - Pack Of 100 | AD3HZW 3ZKN3

POP SD88BS203 Blind Rivet, 1/4 In Rivet Dia., Steel, 0.725 In Rivet Lg., 0.376 In To 0.5 In Grip Rng, Dome, 100 Pk

Item: AD3HZW Model: SD88BS203Cross Ref: 3ZKN3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.51 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlind Rivet
Drill SizeF
GradeGrade C1006/C1010
Grip Range0.376" to 1/2"
Head Dia.1/2"
Head Height0.069"
Head StyleDome
Hole Size0.257" to 0.261"
Mandrel MaterialSteel
Rivet Dia.1/4"
Rivet Length0.725"
Rivet MaterialSteel
Rivet TypeOpen End
Single Shear Strength1245 lbs.
System Of MeasurementImperial
Tensile Strength1505 lbs.
Blind Rivet TypeOpen End
Body Length23/32"
Body MaterialSteel
FinishZinc Plated
Head Diameter1/2"
Head TypeDome
Ifi GradeGrade IFI-114-30
Maximum Hole Diameter0.261"
Maximum Material Thickness1/2"
Minimum Hole Diameter0.257"
Minimum Material Thickness3/8"
Overall Length2 3/64"
Product TypeBlind Rivet
Shank Diameter0.249"
Shear Strength1245 lbs.

Shipping Info:

Ship weight (kg) 0.972
Ship height (cm)5.59
Ship length (cm)13.46
Ship width (cm)9.4
HS code8308206000
Country of OriginUS

Product Variants

ProductModelRivet LengthHead Dia.Rivet MaterialMandrel MaterialGradeSingle Shear StrengthTensile StrengthDrill SizePkg. Qty.Price
POP AD810ABS203 Blind Rivet 1/4 Diameter 0.850 L - Pack Of 100 | AD3HXE 3ZKD5 AD810ABS2030.85"1/2"AluminumAluminumGrade 5052600 lbs.750 lbs.F100€51.04
POP AD810BS203 Blind Rivet 1/4 Diameter 0.850 L - Pack Of 100 | AD3HXF 3ZKD6 AD810BS2030.85"1/2"AluminumSteelGrade 5056600 lbs.750 lbs.F100€36.56
POP AD812ABS203 Blind Rivet 1/4 Diameter 0.975 L - Pack Of 100 | AD3HXG 3ZKD7 AD812ABS2030.975"1/2"AluminumAluminumGrade 5052600 lbs.750 lbs.F100€41.37
POP AD812BS203 Blind Rivet 1/4 Diameter 0.975 L - Pack Of 100 | AD3HXH 3ZKD8 AD812BS2030.975"1/2"AluminumSteelGrade 5056600 lbs.750 lbs.F100€39.92
POP AD84ABS203 Blind Rivet 1/4 Diameter 0.475 L - Pack Of 100 | AD3HXJ 3ZKE1 AD84ABS2030.475"1/2"AluminumAluminumGrade 5052600 lbs.750 lbs.F100€26.67
POP AD84BS203 Blind Rivet 1/4 Diameter 0.475 L - Pack Of 100 | AD3HXK 3ZKE2 AD84BS2030.475"1/2"AluminumSteelGrade 5056600 lbs.750 lbs.F100€17.52
POP AD86ABS203 Blind Rivet 1/4 Diameter 0.600 L - Pack Of 100 | AD3HXM 3ZKE4 AD86ABS2033/5"1/2"AluminumAluminumGrade 5052600 lbs.750 lbs.F100€26.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POP SD88BS203 Blind Rivet, 1/4 In Rivet Dia., Steel, 0.725 In Rivet Lg., 0.376 In To 0.5 In Grip Rng, Dome, 100 Pk
€25.51 /pack