Flat Shipping

Flat Shipping at €24.99 + VAT

POLTEX 6SMMICRO Small Microtube Rack Holder, Holds 6 Small Microtube Racks, Benchtop, 6 Compartments, Petg | CT7VRN

POLTEX 6SMMICRO Small Microtube Rack Holder, Holds 6 Small Microtube Racks, Benchtop, 6 Compartments, Petg

Item: CT7VRN Model: 6SMMICROCross Ref: 798L10
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€158.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHolder
Body MaterialPETG
ColorClear
For Use WithSmall Microtube Racks
Height8 1/2"
Lab Rack CapacityHolds 6 Small Microtube Racks
Length8"
Number Of Compartments6
Width6.797"
Compartment Length8"
Compartment Width3"
MaterialPETG
Mounting LocationBenchtop
Overall Height8 1/2"
Overall Length8"
Overall Width6 3/4"
Product TypeStorage Rack
Total Holding Capacity(6) Small Microtube Racks

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)21.59
Ship length (cm)20.32
Ship width (cm)17.26
Country of OriginUS

Product Variants

ProductModelFor Use WithHeightNumber Of CompartmentsColorPrice
POLTEX 4VTORG-PIPTRBRK Lab Bench Vertical Organizer, Holds 4 Boxes of Tips, Benchtop, 4 Compartments, PETG, Clear | CT7VQR 4VTORG-PIPTRBRKBottles, Pipette Tips16"4Clear€195.49
POLTEX 4VTORG-BRK Lab Bench Vertical Organizer, Holds 4 Boxes of Tips, Benchtop, 4 Compartments, PETG, Clear | CT7VQT 4VTORG-BRKBottles, Pipette Tips16"4Clear€164.62
POLTEX 4VTORG-PIPTRBRK-BRK Lab Bench Vertical Organizer, Holds 4 Boxes of Tips, Benchtop, 4 Compartments, PETG, Clear | CT7VQU 4VTORG-PIPTRBRK-BRKBottles, Pipette Tips16"4Clear€236.64
POLTEX 5VTORG Lab Bench Vertical Organizer, Holds 5 Boxes of Tips, Benchtop, 5 Compartments, PETG, Clear | CT7VQV 5VTORGBottles, Pipette Tips20.797"5Clear€139.92
POLTEX 5VTORG-BRK Lab Bench Vertical Organizer, Holds 5 Boxes of Tips, Benchtop, 5 Compartments, PETG, Clear | CT7VQW 5VTORG-BRKBottles, Pipette Tips20.797"5Clear€181.07
POLTEX 5VTORG-PIPTRBRK Lab Bench Vertical Organizer, Holds 5 Boxes of Tips, Benchtop, 5 Compartments, PETG, Clear | CT7VQX 5VTORG-PIPTRBRKBottles, Pipette Tips20.797"5Clear€211.95
POLTEX 5VTORG-PIPTRBRK-BRK Lab Bench Vertical Organizer, Holds 5 Boxes of Tips, Benchtop, 5 Compartments, PETG, Clear | CT7VQY 5VTORG-PIPTRBRK-BRKBottles, Pipette Tips20.797"5Clear€253.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POLTEX 6SMMICRO Small Microtube Rack Holder, Holds 6 Small Microtube Racks, Benchtop, 6 Compartments, Petg
€158.18 /unit