Flat Shipping

Flat Shipping at €24.99 + VAT

POLTEX 5VTORG Lab Bench Vertical Organizer, Holds 5 Boxes of Tips, Benchtop, 5 Compartments, PETG, Clear | CT7VQV

POLTEX 5VTORG Lab Bench Vertical Organizer, Holds 5 Boxes of Tips, Benchtop, 5 Compartments, PETG, Clear

Item: CT7VQV Model: 5VTORGCross Ref: 798L06
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€185.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRack
Body MaterialPETG
ColorClear
For Use WithBottles, Pipette Tips
Height20.797"
Lab Rack CapacityHolds 5 Boxes Of Tips
Length5.797"
Number Of Compartments5
Width6.797"
AutoclavableNo
Compartment Length4 1/4"
Compartment Width4 1/4"
MaterialPETG
Mounting LocationBenchtop
Overall Height20 3/4"
Overall Length5 3/4"
Overall Width6 3/4"
Product TypeLab Organizer
Total Holding Capacity(5) Boxes of Tips

Shipping Info:

Ship weight (kg) 3.15
Ship height (cm)52.82
Ship length (cm)14.72
Ship width (cm)17.26
Country of OriginUS

Product Variants

ProductModelFor Use WithHeightNumber Of CompartmentsColorPrice
POLTEX 4VTORG-PIPTRBRK Lab Bench Vertical Organizer, Holds 4 Boxes of Tips, Benchtop, 4 Compartments, PETG, Clear | CT7VQR 4VTORG-PIPTRBRKBottles, Pipette Tips16"4Clear€195.49
POLTEX 4VTORG-BRK Lab Bench Vertical Organizer, Holds 4 Boxes of Tips, Benchtop, 4 Compartments, PETG, Clear | CT7VQT 4VTORG-BRKBottles, Pipette Tips16"4Clear€164.62
POLTEX 4VTORG-PIPTRBRK-BRK Lab Bench Vertical Organizer, Holds 4 Boxes of Tips, Benchtop, 4 Compartments, PETG, Clear | CT7VQU 4VTORG-PIPTRBRK-BRKBottles, Pipette Tips16"4Clear€236.64
POLTEX 5VTORG-BRK Lab Bench Vertical Organizer, Holds 5 Boxes of Tips, Benchtop, 5 Compartments, PETG, Clear | CT7VQW 5VTORG-BRKBottles, Pipette Tips20.797"5Clear€181.07
POLTEX 5VTORG-PIPTRBRK Lab Bench Vertical Organizer, Holds 5 Boxes of Tips, Benchtop, 5 Compartments, PETG, Clear | CT7VQX 5VTORG-PIPTRBRKBottles, Pipette Tips20.797"5Clear€211.95
POLTEX 5VTORG-PIPTRBRK-BRK Lab Bench Vertical Organizer, Holds 5 Boxes of Tips, Benchtop, 5 Compartments, PETG, Clear | CT7VQY 5VTORG-PIPTRBRK-BRKBottles, Pipette Tips20.797"5Clear€253.10
POLTEX 4VTORG Lab Bench Vertical Organizer, Holds 4 Boxes of Tips, Benchtop, 4 Compartments, PETG, Clear | CT7VQZ 4VTORGBottles, Pipette Tips16"4Clear€123.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POLTEX 5VTORG Lab Bench Vertical Organizer, Holds 5 Boxes of Tips, Benchtop, 5 Compartments, PETG, Clear
€185.60 /unit