WEG 10036ET3G405HPH-W22 | BB9TBT

WEG 10036ET3G405HPH-W22 13502584 Electric Motor, 100Hp, 60Hz, 3600 Rpm

Item: BB9TBT Model: 10036ET3G405HPH-W22Cross Ref: 13502584
In Stock

Get it by Tuesday, Jun 10

€12,778.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Motor
Altitude1000 MASL
Ambient Temp.-20°C to +40°C
Balancing Method1/2" Key
Bearing CapYes
Break-down Torque260%
Cold Locked Rotor Time25 sec.
CompositionCast Iron
Connection Cables Quantity12
DesignB
DrainRubber, Automatic
Drip CoverWith
Duty CycleContinuous
Efficiency At 1 %89%
Efficiency At 50 %83%
Efficiency At 75 %88%
Fan Cover MaterialCast Iron
Fan MaterialPlastic
Flange TypeP
Frame404/5HPH
Frame MaterialCast Iron
Frequency60 Hz
Grounding LugsDouble
Hot Locked Rotor Time14 sec.
Hp100 hp
Impregnation MethodConstant Resin Flow
L. R. Amps728A
Locked Rotor Torque240%
Lrc6.5X(Code G)
Main Terminal Box Hole Size3"
Main Terminal Box Hole TypeNPT
Moment Of Inertia13.2 lbs.-sq. ft.
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Speed3545 RPM
MountingFootless
No Load Amps26A
No. Of Poles2
Noise Level79 dBA
Output100 hp
Output Rating100 hp
Overload ProtectorWithout Overload Protector
PaintingRAL5009 203A (ISO 12944-C2)
Phase3
Power Factor At 1 %94.1
Power Factor At 50 %93
Power Factor At 75 %94.1
Rated Current112A
Rated Torque148 lbs.-ft.
Rated Voltage460V AC
Regreasing SystemAt Drive End And Non Drive End
RotationClockwise/Counter Clockwise
Shaft Locking DeviceWithout
Shaft MaterialCarbon Steel
Shaft Material GradeGrade 1040/45
Ships Factory DirectNo
Slip1.53%
Starting MethodDirect On Line
Synchronous Speed3600 RPM
Temp. Rise80 K
Terminal BlockWithout
Terminal BoxLeft Position
Tropicalized PaintingWithout
Voltage460V AC

Shipping Info:

Ship weight (kg) 716.4
Ship height (cm)32.26
Ship length (cm)52.83
Ship width (cm)37.08
Country of OriginUS

Product Variants

ProductModelVoltageFrequencyHpService FactorNo. Of PolesSynchronous SpeedOutput RatingFramePrice
WEG 07518ET3E365HP-W22 | BB8FPZ 07518ET3E365HP-W22230/460V AC60 Hz75 hp1.2541800 RPM75 hp364/5HP€9,258.48
WEG 02536ET3E284HPH-W22 | BB8VFB 02536ET3E284HPH-W22230/460/380V AC50/60 Hz25 hp1.2523600 RPM25 hp284HPH€3,663.58
WEG 06018ET3E364HP-W22 | BB8VZX 06018ET3E364HP-W22230/460/380V AC50/60 Hz60 hp1.2541800 RPM60 hp364/5HP€8,439.75
WEG 07536ET3E365HP-W22 | BB9ETD 07536ET3E365HP-W22230/460V AC60 Hz75 hp1.2523600 RPM75 hp364/5HP€10,867.23
WEG 03018ET3E286HP-W22 | BB9GPB 03018ET3E286HP-W22230/460/380V AC50/60 Hz30 hp1.2541800 RPM30 hp286HP€4,007.01
WEG 06036ET3E364HP-W22 | BB9KNV 06036ET3E364HP-W22230/460V AC60 Hz-1.2523600 RPM60 hp364/5HP€9,389.16
WEG 00318ET3E182HP-W22 | BB9LTM 00318ET3E182HP-W22230/460/380V AC50/60 Hz3 hp1.2541800 RPM3 hp182HP€962.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 10036ET3G405HPH-W22 13502584 Electric Motor, 100Hp, 60Hz, 3600 Rpm
€12,778.92 /unit