Flat Shipping

Flat Shipping at €24.99 + VAT

POLARIS ISPBS350 Insulated Multitap Connector, Black, 3 Ports, 12 AWG to 350 kcmil Wire Size Range, Rubber | CT7VCQ

POLARIS ISPBS350 Insulated Multitap Connector, Black, 3 Ports, 12 AWG to 350 kcmil Wire Size Range, Rubber

Item: CT7VCQ Model: ISPBS350Cross Ref: 45FC82
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€146.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsulated Multitap Connector
Body MaterialAluminum
ColorBlack
Compatible WithCopper And Aluminum Cables
Connector TypeDouble Sided Entry
FinishRubber Encapsulated
For Conductor MaterialAluminum, Copper
For Stranded Copper Wire Size350 kcmil
For Stranded Copper Wire Size (maximum)350 kcmil
For Stranded Copper Wire Size (minimum)12 AWG
For Stranded Copper Wire Size - Minimum12 AWG
Head StyleHex
Hex Size0.312"
Insulation MaterialRubber
Max. Operating Temp.194°F
Max. Voltage600V
Min. Conductor Size12 AWG
Min. Operating Temp.-49°F
Number Of Ports3
Rohs CompliantYes
Screw MaterialAluminum
Special FeaturesAbrasion And Chemical Resistant, ISPB Is UV Resistant, Will Not Support Combustion
Strip Length1 1/2"
Tap ShapeT
Torque400 lbs.-in.
Ul 94 Flammability RatingV-1
Width3/4"
Compatible With Product TypeCopper and Aluminum Cables
Flammability RatingV-1
For Stranded Copper Wire Size - Maximum350 kcmil
Maximum Operating Temperature194°F
Maximum Voltage600V
Minimum Operating Temperature-49°F
Overall Width3/4"
StandardsANSI C119.4

Shipping Info:

Ship weight (kg) 0.4275
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelBody MaterialFor Conductor MaterialColorFinishFor Stranded Copper Wire Size (maximum)For Stranded Copper Wire Size (minimum)Hex SizeInsulation MaterialPrice
POLARIS IPLD500-10C Insulated Multitap Connector, Clear, 10 Ports, 4 Awg to 500 Kcmil Wire Size Range | CT7VCR IPLD500-10CAluminumAluminum, CopperClearPlastisol500 kcmil4 AWG0.312"Plastisol€386.09
POLARIS ISRH-750C Insulated Multitap Connector, Clear, 2 Ports, 1/0 Awg to 750 Kcmil Wire Size Range | CT7VCT ISRH-750CAluminumAluminum, CopperClearPlastisol750 kcmil0.325 AWG0.312"Plastisol€234.16
POLARIS IT-1/0CB Insulated Multitap Connector, Clear, 2 Ports, 14 Awg to 1/0 Awg Wire Size Range, Plastisol | CT7VCU IT-1/0CBAluminumAluminum, CopperClearPlastisol0.325 AWG14 AWG0.188"Plastisol€45.52
POLARIS ISR-1/0CB Insulated Multitap Connector, Clear, 2 Ports, 14 Awg to 1/0 Awg Wire Size Range, Plastisol | CT7VCV ISR-1/0CBAluminumAluminum, CopperClearPlastisol0.325 AWG14 AWG0.188"Plastisol€46.78
POLARIS IT-4CB Insulated Multitap Connector, Clear, 2 Ports, 14 Awg to 4 Awg Wire Size Range, Plastisol | CT7VCW IT-4CBAluminumAluminum, CopperClearPlastisol4 AWG14 AWG1/8"Plastisol€32.99
POLARIS IT-750CB Insulated Multitap Connector, Clear, 2 Ports, 250 Kcmil to 750 Kcmil Wire Size Range | CT7VCX IT-750CBAluminumAluminum, CopperClearPlastisol750 kcmil250 kcmil3/8"Plastisol€209.03
POLARIS IT-500CB Insulated Multitap Connector, Clear, 2 Ports, 4 Awg to 500 Kcmil Wire Size Range | CT7VCY IT-500CBAluminumAluminum, CopperClearPlastisol500 kcmil4 AWG0.312"Plastisol€148.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POLARIS ISPBS350 Insulated Multitap Connector, Black, 3 Ports, 12 AWG to 350 kcmil Wire Size Range, Rubber
€146.30 /unit