Flat Shipping

Flat Shipping at €24.99 + VAT

POLARIS IT-1/0CB Insulated Multitap Connector, Clear, 2 Ports, 14 Awg to 1/0 Awg Wire Size Range, Plastisol | CT7VCU

POLARIS IT-1/0CB Insulated Multitap Connector, Clear, 2 Ports, 14 Awg to 1/0 Awg Wire Size Range, Plastisol

Item: CT7VCU Model: IT-1/0CBCross Ref: 199XU6
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€87.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsulated Multitap Connector
Body MaterialAluminum
ColorClear
Compatible WithCopper And Aluminum Conductors
Conductors Count2
Connector TypeSingle Sided Entry
Direct Burial RatedNo
FinishPlastisol
For Conductor MaterialAluminum, Copper
For Stranded Copper Wire Size (maximum)0.325 AWG
For Stranded Copper Wire Size (minimum)14 AWG
For Stranded Copper Wire Size - Minimum14 AWG
Head StyleHex
Hex Size0.188" , 3/16"
Insulation MaterialPlastisol
Length (straight Wireway)1.62"
Max. Operating Temp.194°F
Max. Voltage600V
Min. Conductor Size14 AWG
Min. Operating Temp.-49°F
No. Of Ports2
Number Of Ports2
Overall Length1.62"
Rohs CompliantYes
Screw MaterialSteel
Special FeaturesClear Design Allows For Optimal Conductor Placement And A More Secure Connection, Pre-Filled With Oxide Inhibitor To Prevent Corrosion And Provide A Low-Contact Resistance Connection, Removable Plugs Ensure Secure Entry Port Closure While Preventing Debris From Entering Connector, Smooth Exterior Finish And Rounded Corners Provide A More Comfortable Grip For Maximum Torque
Strip Length1 1/16" , 1.062"
Tap ShapeL
Torque180 lbs.-in.
Width1.62"
Compatible With Product TypeCopper and Aluminum Conductors
For Stranded Copper Wire Size - Maximum1/0 AWG
Maximum Operating Temperature194°F
Maximum Voltage600V
Minimum Operating Temperature-49°F
Overall Width1.62"
StandardsCULUS, UL 486A, UL 486B

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelBody MaterialFor Conductor MaterialColorFinishFor Stranded Copper Wire Size (maximum)For Stranded Copper Wire Size (minimum)Hex SizeInsulation MaterialPrice
POLARIS ISPBS350 Insulated Multitap Connector, Black, 3 Ports, 12 AWG to 350 kcmil Wire Size Range, Rubber | CT7VCQ ISPBS350AluminumAluminum, CopperBlackRubber Encapsulated350 kcmil12 AWG0.312"Rubber€73.83
POLARIS IPLD500-10C Insulated Multitap Connector, Clear, 10 Ports, 4 Awg to 500 Kcmil Wire Size Range | CT7VCR IPLD500-10CAluminumAluminum, CopperClearPlastisol500 kcmil4 AWG0.312"Plastisol€386.09
POLARIS ISRH-750C Insulated Multitap Connector, Clear, 2 Ports, 1/0 Awg to 750 Kcmil Wire Size Range | CT7VCT ISRH-750CAluminumAluminum, CopperClearPlastisol750 kcmil0.325 AWG0.312"Plastisol€234.16
POLARIS ISR-1/0CB Insulated Multitap Connector, Clear, 2 Ports, 14 Awg to 1/0 Awg Wire Size Range, Plastisol | CT7VCV ISR-1/0CBAluminumAluminum, CopperClearPlastisol0.325 AWG14 AWG0.188"Plastisol€46.78
POLARIS IT-4CB Insulated Multitap Connector, Clear, 2 Ports, 14 Awg to 4 Awg Wire Size Range, Plastisol | CT7VCW IT-4CBAluminumAluminum, CopperClearPlastisol4 AWG14 AWG1/8"Plastisol€32.99
POLARIS IT-750CB Insulated Multitap Connector, Clear, 2 Ports, 250 Kcmil to 750 Kcmil Wire Size Range | CT7VCX IT-750CBAluminumAluminum, CopperClearPlastisol750 kcmil250 kcmil3/8"Plastisol€209.03
POLARIS IT-500CB Insulated Multitap Connector, Clear, 2 Ports, 4 Awg to 500 Kcmil Wire Size Range | CT7VCY IT-500CBAluminumAluminum, CopperClearPlastisol500 kcmil4 AWG0.312"Plastisol€148.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POLARIS IT-1/0CB Insulated Multitap Connector, Clear, 2 Ports, 14 Awg to 1/0 Awg Wire Size Range, Plastisol
€87.69 /unit