Flat Shipping

Flat Shipping at €24.99 + VAT

DBI-SALA 1500025 Quick Ring | CP2RPA

DBI-SALA 7100275356 1500025 Quick Ring, For Hand Tools, Split Ring, Pass-Through, Steel, 2 lb Capacity

Item: CP2RPA Model: 7100275356Cross Ref: 447Y14 / 1500025
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€33.60 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRing
Attachment Point StyleSplit Ring
ColorSilver
D-ring MaterialSteel
For Tool TypeHand Tool
MaterialSteel
Tethering ComponentAttachment Point
Tethering End ConnectionSplit Ring
Tool Attachment MethodPass Through
Tool End ConnectionSplit Ring
Weighing Capacity2 lbs.
Width1/8"
Weight Capacity2 lbs.

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)1.27
Ship length (cm)3.05
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelWeighing CapacityColorFor Tool TypeMaterialTool End ConnectionAttachment Point StyleTool Attachment MethodD-ring MaterialPkg. Qty.Price
DBI-SALA 1500010 Micro D-Ring, Phones/Radios, Adhesive, Adhesive, Plastic, lb Capacity | CR2YZN 70125992942 lbs.BlackPhones, RadiosPlasticAdhesiveMicro D-RingAdhesivePlastic10€35.09
DBI-SALA 1500026 Tether Ring, For Hand Tools, Split Ring, Pass-Through, Steel, 2 lb Capacity | CR2YZQ 71002234202 lbs.SilverHand ToolSteelSplit RingSplit RingPass ThroughSteel25€37.40
DBI-SALA 1500012 Tool C Inch, For Hand Tools, C Inch Loop, Pass-Through, Steel, 35 lb Capacity | CR2YZR 710027535535 lbs.YellowHand ToolWebbed NylonCinch LoopCinch StrapPass ThroughSteel10€252.14
DBI-SALA 1500015 Tool C Inch, For Hand Tools, C Inch Loop, Pass-Through, Steel, 35 lb Capacity | CR2YZT 710026027535 lbs.YellowHand ToolWebbed NylonCinch LoopCinch StrapPass ThroughSteel1€46.02
DBI-SALA 1500014 Tool C Inch, For Hand Tools, C Inch Loop, Pass-Through, Steel, 35 lb Capacity | CR2YZU 710031017535 lbs.YellowHand ToolWebbed NylonCinch LoopCinch StrapPass ThroughSteel10€346.06
DBI-SALA 1500013 Tool C Inch, For Hand Tools, C Inch Loop, Pass-Through, Steel, 35 lb Capacity | CR2YZV 710025813035 lbs.YellowHand ToolWebbed NylonCinch LoopCinch StrapPass ThroughSteel1€39.15
DBI-SALA 1500011 Tool C Inch, For Hand Tools, C Inch Loop, Pass-Through, Steel, 35 lb Capacity | CR2YZW 701281806935 lbs.YellowHand ToolWebbed NylonCinch LoopCinch StrapPass ThroughSteel1€28.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DBI-SALA 7100275356 1500025 Quick Ring, For Hand Tools, Split Ring, Pass-Through, Steel, 2 lb Capacity
€33.60 /pack