Flat Shipping

Flat Shipping at €24.99 + VAT

POLARIS IPLD2/0-6B Wire Connector, Black, 6 Ports, 14 AWG to 2/0 AWG Wire Size Range, Plastisol | CT7VFN

POLARIS IPLD2/0-6B Wire Connector, Black, 6 Ports, 14 AWG to 2/0 AWG Wire Size Range, Plastisol

Item: CT7VFN Model: IPLD2/0-6BCross Ref: 794HW6
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€68.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Connector
ApplicationSplice, Tap
Body MaterialAluminum Alloy
ColorBlack
Conductors Count6
FinishInsulated
For Conductor MaterialAluminum, Copper
For Stranded Copper Wire Size (maximum)0.365 AWG
For Stranded Copper Wire Size (minimum)14 AWG
For Stranded Copper Wire Size - Minimum14 AWG
Head StyleHex
Hex Size0.188" , 3/16"
Insulation MaterialPlastisol
Max. Operating Temp.194°F
Max. Voltage600V
No. Of Ports6
Number Of Ports6
Rohs CompliantYes

Shipping Info:

Ship weight (kg) 0.1958
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBody MaterialFor Conductor MaterialColorFinishFor Stranded Copper Wire Size (maximum)For Stranded Copper Wire Size (minimum)Hex SizeInsulation MaterialPrice
POLARIS ISPBS350 Insulated Multitap Connector, Black, 3 Ports, 12 AWG to 350 kcmil Wire Size Range, Rubber | CT7VCQ ISPBS350AluminumAluminum, CopperBlackRubber Encapsulated350 kcmil12 AWG0.312"Rubber€73.83
POLARIS IPLD500-10C Insulated Multitap Connector, Clear, 10 Ports, 4 Awg to 500 Kcmil Wire Size Range | CT7VCR IPLD500-10CAluminumAluminum, CopperClearPlastisol500 kcmil4 AWG0.312"Plastisol€386.09
POLARIS ISRH-750C Insulated Multitap Connector, Clear, 2 Ports, 1/0 Awg to 750 Kcmil Wire Size Range | CT7VCT ISRH-750CAluminumAluminum, CopperClearPlastisol750 kcmil0.325 AWG0.312"Plastisol€234.16
POLARIS IT-1/0CB Insulated Multitap Connector, Clear, 2 Ports, 14 Awg to 1/0 Awg Wire Size Range, Plastisol | CT7VCU IT-1/0CBAluminumAluminum, CopperClearPlastisol0.325 AWG14 AWG0.188"Plastisol€45.52
POLARIS ISR-1/0CB Insulated Multitap Connector, Clear, 2 Ports, 14 Awg to 1/0 Awg Wire Size Range, Plastisol | CT7VCV ISR-1/0CBAluminumAluminum, CopperClearPlastisol0.325 AWG14 AWG0.188"Plastisol€46.78
POLARIS IT-4CB Insulated Multitap Connector, Clear, 2 Ports, 14 Awg to 4 Awg Wire Size Range, Plastisol | CT7VCW IT-4CBAluminumAluminum, CopperClearPlastisol4 AWG14 AWG1/8"Plastisol€32.99
POLARIS IT-750CB Insulated Multitap Connector, Clear, 2 Ports, 250 Kcmil to 750 Kcmil Wire Size Range | CT7VCX IT-750CBAluminumAluminum, CopperClearPlastisol750 kcmil250 kcmil3/8"Plastisol€209.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POLARIS IPLD2/0-6B Wire Connector, Black, 6 Ports, 14 AWG to 2/0 AWG Wire Size Range, Plastisol
€68.34 /unit