PLAST-O-MATIC PRHM050EP-PF Pressure Regulator, Spring, Epdm Seal, Pvdf Body, 1/2 Size | CD4HUD

PLAST-O-MATIC PRHM050EP-PF Pressure Regulator, Spring, EPDM Seal, PVDF, 1/2 Inch Size

Item: CD4HUD Model: PRHM050EP-PF
Limited Availability
€2,211.30 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Regulator
Body MaterialPVDF
Inlet Size1/2"
Seal MaterialEPDM

Product Variants

ProductModelInlet SizeOutlet SizeSeal MaterialMax. Temp.Adjustable Pressure RangePressure Adjustment RangeGauge PortGauge Port SizePrice
PLAST-O-MATIC PRHM050V-PV Pressure Regulator, Spring, PVC Seal, PVC Body, 1/2" Size | AA3AXJ 11G072 PRHM050V-PV1/2"1/2"Viton140°F5 psi to 125 psi5 psi to 125 psi1/4"1/4"€582.02
PLAST-O-MATIC PRHM075V-PV Pressure Regulator, Spring, PVC Seal, PVC Body, 3/4" Size | AA3AXK 11G073 PRHM075V-PV3/4"3/4"Viton140°F5 psi to 125 psi5 psi to 125 psi1/2"1/2"€723.21
PLAST-O-MATIC PRHM100V-PV Pressure Regulator, Spring, PVC Seal, PVC Body, 1" Size | AA3AXL 11G074 PRHM100V-PV1"1"Viton140°F5 psi to 125 psi5 psi to 125 psi1/2"1/2"€865.61
PLAST-O-MATIC PRHM150V-PV Pressure Regulator, Spring, PVC Seal, PVC Body, 1-1/2" Size | AA3AXM 11G075 PRHM150V-PV1 1/2"1 1/2"Viton140°F5 psi to 125 psi5 psi to 125 psi--€1,045.75
PLAST-O-MATIC PRHM200V-PV Pressure Regulator, Spring, PVC Seal, PVC Body, 2" Size | AA3AXN 11G076 PRHM200V-PV2"2"Viton140°F5 psi to 125 psi5 psi to 125 psi--€1,257.47
PLAST-O-MATIC PRHM050V-PP Pressure Regulator, Spring, PVC Seal, Polypropylene Body, 1/2" Size | AA3AXR 11G079 PRHM050V-PP1/2"1/2"Viton180°F5 psi to 125 psi5 psi to 125 psi--€675.74
PLAST-O-MATIC PRHM075V-PP Pressure Regulator, Spring, PVC Seal, Polypropylene Body, 3/4" Size | AA3AXT 11G080 PRHM075V-PP3/4"3/4"Viton180°F5 psi to 125 psi5 psi to 125 psi--€909.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PLAST-O-MATIC PRHM050EP-PF Pressure Regulator, Spring, EPDM Seal, PVDF, 1/2 Inch Size
€2,211.30 /unit