Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PLAST-O-MATIC PRHM200V-PV Pressure Regulator, Spring, PVC Seal, PVC Body, 2 Size | AA3AXN 11G076

PLAST-O-MATIC PRHM200V-PV Pressure Regulator, Spring, PVC, 2 Inch Size

Item: AA3AXN Model: PRHM200V-PVCross Ref: 11G076
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,744.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Regulator
Adjustable Pressure Range5 psi to 125 psi
Body MaterialPVC
Connection TypeFNPT
Height11.938"
Inlet Size2"
Length7"
Max. Pressure150 psi
Max. Temp.140°F
Outlet Size2"
Pressure Adjustment Range5 psi to 125 psi
Seal MaterialViton
ApplicationIndustrial Use
IncludesIntrinsic Gauge Guard, Pressure Gauge
Inlet Connection Size2"
Max. Operating Temperature140°F
Min. Operating Temperature40°F
Operating Pressure Differential Range150 psi
Operating Pressure Range10 psi to 150 psi
Outlet Connection Size2"
Overall Height11 15/16"
Overall Width6 9/16"
SeriesPRHM Series
StandardsISO 9001:2015

Shipping Info:

Ship weight (kg) 3.15
Ship height (cm)19.3
Ship length (cm)36.32
Ship width (cm)18.8
HS code8481809015
Country of OriginUS

Product Variants

ProductModelInlet SizeOutlet SizeSeal MaterialMax. Temp.Adjustable Pressure RangePressure Adjustment RangeGauge PortGauge Port SizePrice
PLAST-O-MATIC PRHM050V-PV Pressure Regulator, Spring, PVC Seal, PVC Body, 1/2" Size | AA3AXJ 11G072 PRHM050V-PV1/2"1/2"Viton140°F5 psi to 125 psi5 psi to 125 psi1/4"1/4"€582.02
PLAST-O-MATIC PRHM075V-PV Pressure Regulator, Spring, PVC Seal, PVC Body, 3/4" Size | AA3AXK 11G073 PRHM075V-PV3/4"3/4"Viton140°F5 psi to 125 psi5 psi to 125 psi1/2"1/2"€723.21
PLAST-O-MATIC PRHM100V-PV Pressure Regulator, Spring, PVC Seal, PVC Body, 1" Size | AA3AXL 11G074 PRHM100V-PV1"1"Viton140°F5 psi to 125 psi5 psi to 125 psi1/2"1/2"€865.61
PLAST-O-MATIC PRHM150V-PV Pressure Regulator, Spring, PVC Seal, PVC Body, 1-1/2" Size | AA3AXM 11G075 PRHM150V-PV1 1/2"1 1/2"Viton140°F5 psi to 125 psi5 psi to 125 psi--€1,045.75
PLAST-O-MATIC PRHM050V-PP Pressure Regulator, Spring, PVC Seal, Polypropylene Body, 1/2" Size | AA3AXR 11G079 PRHM050V-PP1/2"1/2"Viton180°F5 psi to 125 psi5 psi to 125 psi--€675.74
PLAST-O-MATIC PRHM075V-PP Pressure Regulator, Spring, PVC Seal, Polypropylene Body, 3/4" Size | AA3AXT 11G080 PRHM075V-PP3/4"3/4"Viton180°F5 psi to 125 psi5 psi to 125 psi--€909.36
PLAST-O-MATIC PRHM100V-PP Pressure Regulator, Spring, PVC Seal, Polypropylene Body, 1" Size | AA3AXU 11G081 PRHM100V-PP1"1"Viton180°F5 psi to 125 psi5 psi to 125 psi--€1,061.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PLAST-O-MATIC PRHM200V-PV Pressure Regulator, Spring, PVC, 2 Inch Size
€1,744.87 /unit