Flat Shipping

Flat Shipping at €24.99 + VAT

PIG pty340-1-bk Sealant, Cartridge, 10.3 Fl Oz Container Size, Black | CT7UJV

NEW PIG pty340-1-bk Sealant, Cartridge, 10.3 Fl Oz Container Size, Black

Item: CT7UJV Model: pty340-1-bkCross Ref: 45GP19
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€32.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSealant
ColorBlack
Container Size10.3 fl. oz.
Container TypeCartridge
For Use WithAbs, Aluminum, Brass, Brick, Ceramic, Concrete, Fiberglass, Glass, Plywood, Polyester, Pvc, Stainless Steel, Steel, Stone
Product TypeSealant

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorContainer SizeContainer TypePkg. Qty.Price
PIG PTY340-BK Sealant, Cartridge, 10.3 Fl Oz Container Size, Black, 6 PK | CT7UJW PTY340-BKBlack10.3 fl. oz.Cartridge6€174.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NEW PIG pty340-1-bk Sealant, Cartridge, 10.3 Fl Oz Container Size, Black
€32.44 /unit