Flat Shipping

Flat Shipping at €24.99 + VAT

APPLETON ELECTRIC GRFL75-A Conduit Outlet Box Hazardous Location L 3/4 Hub Aluminium | AF2FHU 6RUY5

APPLETON ELECTRIC GRFL75-A Conduit Outlet Body, 3/4 Inch Trade, L Body, 18 cu. in. Body Capacity, Aluminum

Item: AF2FHU Model: GRFL75-ACross Ref: 6RUY5
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€163.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConduit Outlet Body
Back TypeFlat
Body StyleL
ColorGray
Hazardous Location ClassYes
Hub Size3/4"
MaterialCopper Free Aluminum
TypeHazardous Location
Body Capacity18 cu. in.
Body TypeConduit Outlet Body
Compatible Conduit Trade Size3/4"
Connection TypeThreaded
Cover IncludedYes
FinishPowder Coated
For Use WithThreaded IMC
Hazardous LocationYes
Hub StyleThreaded
Indoor/outdoor UsageIndoor/Outdoor
Number Of Hubs2
Overall Height2 7/8"
Overall Length7"
Overall Width3 3/4"
SeriesGRF Series
ShapeL
Special FeaturesFlanged
StandardsCSA C22.2 NO. 25, CSA C22.2 NO. 30, UL 886, UL LISTED FOR CLASS I, DIVISION 1 AND 2, GROUPS B, C, D, CLASS II, DIVISION 1 AND 2, GROUPS E, F, G, AND CLASS III
Thread GenderFemale
Thread Size3/4"
Thread TypeNPT
Trade Size3/4"

Shipping Info:

Ship weight (kg) 0.8325
Ship height (cm)9.65
Ship length (cm)17.02
Ship width (cm)15.75
HS code7616995060
Country of OriginMX

Product Details:

    • Special Features: Flanged

Product Variants

ProductModelBody StyleMaterialPrice
APPLETON ELECTRIC GRC50-A Conduit Outlet Box Hazardous Location C 1/2 Hub Al | AF2FGT 6RUW1 GRC50-ACCopper Free Aluminum€147.07
APPLETON ELECTRIC GRE125-A Conduit Outlet Box Hazardous Location E 1-1/4 Hub Aluminium | AF2FGZ 6RUW7 GRE125-AECopper Free Aluminum€229.21
APPLETON ELECTRIC GRFC50-A Conduit Outlet Box Hazardous Location C 1/2 Hub Aluminium | AF2FHK 6RUX7 GRFC50-ACCopper Free Aluminum€142.42
APPLETON ELECTRIC GRFC75-A Conduit Outlet Box Hazardous Location C 3/4 Hub Aluminium | AF2FHM 6RUX9 GRFC75-ACCopper Free Aluminum€148.42
APPLETON ELECTRIC GRFL50-A Conduit Outlet Box Hazardous Location L 1/2 Hub Aluminium | AF2FHR 6RUY3 GRFL50-ALCopper Free Aluminum€149.68
APPLETON ELECTRIC GRFT100-A Conduit Outlet Box, Hazarduous Location, T1 Style Hub, Copper Free Aluminum | AF2FHW 6RUY7 GRFT100-ATCopper Free Aluminum€174.24
APPLETON ELECTRIC GRFT50-A Conduit Outlet Box Hazardous Location T 1/2 Hub Aluminium | AF2FHY 6RUY9 GRFT50-ATCopper Free Aluminum€156.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC GRFL75-A Conduit Outlet Body, 3/4 Inch Trade, L Body, 18 cu. in. Body Capacity, Aluminum
€163.52 /unit