PIG GRP923X10-BK Entrance Mat, Checkered, 3 Ft X 10 Ft, 3/16 Inch Thick, Grease/Oils/Water, Polyester | CT7UBT

NEW PIG GRP923X10-BK Entrance Mat, Checkered, 3 Ft X 10 Ft, 3/16 Inch Thick, Grease/Oils/Water, Polyester

Item: CT7UBT Model: GRP923X10-BKCross Ref: 55VD92
In Stock

Get it by Wednesday, Jun 11

€85.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEntrance Mat
Absorbent Capacity2.72 gal.
Ada CompliantYes
Anti-slip SurfaceYes
AntimicrobialNo
ApplicationEducation, Grocery/Retail, Hospitality, Institutional And Commercial Facilities, Restaurants
AutoclavableNo
Backing MaterialAdhesive
ColorBlack
Crush ResistantYes
Edge StyleStraight
Face Material Weight4.6 lbs.
Fluids AbsorbedGrease, Oils, Water
Indoor/outdoorIndoor
Overall Length10 ft.
Reinforcement MaterialAdhesive Backing, Polyester Absorbent
Resistance PropertiesUV Resistant
ReversibleNo
Surface ApplicationScraping
Surface DesignCheckered
Surface MaterialPolyester
Thickness0.188"
Traffic TypeHeavy Traffic
TypeEntrance Mat
Underside BackingProprietary Adhesive
Welding SafeNo
Width3 ft.
Mat TypeEntrance Mat
Nfsi High Traction CertifiedYes
Overall Width3 ft.
StandardsADA COMPLIANT, ANSI B101.1-2009

Shipping Info:

Ship weight (kg) 2.7225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelSurface DesignOverall LengthThicknessColorSurface MaterialEdge StyleFace Material WeightAntimicrobialPkg. Qty.Price
PIG GRP24200-BK Absorbent Roll, Smooth, 2 Ft X 100 Ft, 1/8 Inch Thick | CT7TUJ GRP24200-BKSmooth100 ft.1/8"BlackPolypropyleneStraight-No1€198.98
PIG GRP36207-BK Absorbent Roll, Smooth, 3 Ft X 25 Ft, 1/8 Inch Thick | CT7TUK GRP36207-BKSmooth25 ft.1/8"BlackPolypropyleneStraight-No1€93.16
PIG GRP36206-BK Absorbent Roll, Smooth, 3 Ft X 25 Ft, 1/8 Inch Thick | CT7TUL GRP36206-BKSmooth25 ft.1/8"BlackPolypropyleneStraight-No1€158.72
PIG GRP36206-GY Absorbent Roll, Smooth, 3 Ft X 25 Ft, 1/8 Inch Thick | CT7TUM GRP36206-GYSmooth25 ft.1/8"GrayPolypropyleneStraight-No1€158.72
PIG GRP36205-GY Absorbent Roll, Smooth, 3 Ft X 3 Ft, 1/8 Inch Thick | CT7TUN GRP36205-GYSmooth45 ft.1/8"GrayPolypropyleneStraight-No1€157.57
PIG GRP36301-BK Absorbent Roll, Smooth, 3 Ft X 50 Ft, 1/8 Inch Thick | CT7TUP GRP36301-BKSmooth50 ft.1/8"BlackPolypropyleneStraight-No1€261.08
PIG GRPAM36201-BK Absorbent Roll, Smooth, 3 Ft X 50 Ft, 1/8 Inch Thick | CT7TUQ GRPAM36201-BKSmooth50 ft.1/8"BlackPolypropyleneStraight-Yes1€190.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NEW PIG GRP923X10-BK Entrance Mat, Checkered, 3 Ft X 10 Ft, 3/16 Inch Thick, Grease/Oils/Water, Polyester
€85.11 /unit