PIG GRP36206-GY Absorbent Roll, Smooth, 3 Ft X 25 Ft, 1/8 Inch Thick | CT7TUM

NEW PIG GRP36206-GY Absorbent Roll, Smooth, 3 Ft X 25 Ft, 1/8 Inch Thick

Item: CT7TUM Model: GRP36206-GYCross Ref: 53TE80
In Stock

Get it by Monday, Jun 16

€158.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAbsorbent Roll
Absorbent Capacity2 gal.
Ada CompliantYes
Anti-slip SurfaceYes
AntimicrobialNo
ApplicationCommercial Facilities, Education, Grocery/Retail, Hospitality, Institutional, Restaurant
AutoclavableNo
Backing MaterialAdhesive
ColorGray
Edge StyleStraight
Fluids AbsorbedGrease, Oils, Water
For EnvironmentFood And Beverage
Indoor/outdoorIndoor
Maximum Performance Temperature120°F
Mfr. SeriesGRP3
Minimum Performance Temperature55°F
Overall Length25 ft.
Reinforcement MaterialAdhesive Backing, Polypropylene Absorbent
Resistance PropertiesFlame/Fire Resistant
ReversibleNo
Surface DesignSmooth
Surface MaterialPolypropylene
Thickness1/8"
Traffic TypeHeavy Traffic
Welding SafeNo
Width3 ft.
Nfsi High Traction CertifiedYes
Overall Width3 ft.
Printed Image Or MessageNone
StandardsADA COMPLIANT, ANSI B101.1- 2009

Shipping Info:

Ship weight (kg) 5.1975
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelSurface DesignOverall LengthThicknessColorSurface MaterialEdge StyleFace Material WeightAntimicrobialPkg. Qty.Price
PIG GRP24200-BK Absorbent Roll, Smooth, 2 Ft X 100 Ft, 1/8 Inch Thick | CT7TUJ GRP24200-BKSmooth100 ft.1/8"BlackPolypropyleneStraight-No1€198.98
PIG GRP36207-BK Absorbent Roll, Smooth, 3 Ft X 25 Ft, 1/8 Inch Thick | CT7TUK GRP36207-BKSmooth25 ft.1/8"BlackPolypropyleneStraight-No1€93.16
PIG GRP36206-BK Absorbent Roll, Smooth, 3 Ft X 25 Ft, 1/8 Inch Thick | CT7TUL GRP36206-BKSmooth25 ft.1/8"BlackPolypropyleneStraight-No1€158.72
PIG GRP36205-GY Absorbent Roll, Smooth, 3 Ft X 3 Ft, 1/8 Inch Thick | CT7TUN GRP36205-GYSmooth45 ft.1/8"GrayPolypropyleneStraight-No1€157.57
PIG GRP36301-BK Absorbent Roll, Smooth, 3 Ft X 50 Ft, 1/8 Inch Thick | CT7TUP GRP36301-BKSmooth50 ft.1/8"BlackPolypropyleneStraight-No1€261.08
PIG GRPAM36201-BK Absorbent Roll, Smooth, 3 Ft X 50 Ft, 1/8 Inch Thick | CT7TUQ GRPAM36201-BKSmooth50 ft.1/8"BlackPolypropyleneStraight-Yes1€190.92
PIG GRP36301-GY Absorbent Roll, Smooth, 3 Ft X 50 Ft, 1/8 Inch Thick | CT7TUR GRP36301-GYSmooth50 ft.1/8"GrayPolypropyleneStraight-No1€261.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NEW PIG GRP36206-GY Absorbent Roll, Smooth, 3 Ft X 25 Ft, 1/8 Inch Thick
€158.72 /unit