Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER VS222P-12-8 Reducer Adapter Brass 3/4 Inch x 1/2 Inch | AA6HGU 13Y827

PARKER VS222P-12-8 Reducer Adapter Brass 3/4 Inch x 1/2 Inch

Item: AA6HGU Model: VS222P-12-8Cross Ref: 13Y827
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€29.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Adapter
ApplicationAir, Non-Potable Water
Basic Pipe Fitting MaterialMetal
Basic Pipe Fitting ShapeAdapter
Body MaterialBrass
ClassPipe Fittings
ColorBrown
Connection TypeFNPT x MNPT
Fitting Side A GenderFemale
Fitting Side B GenderMale
GenderFemale x Male
Hex Size1 3/8"
Includes Pre-applied Thread SealantYes
Includes SealNo
Length1 11/16"
Low Lead Compliance LevelNot Compliant
Max. Pressure1000 psi
Max. Working Pressure1000 psi
Pipe Fitting MaterialBrass
Pipe Size3/4" x 1/2"
ShapeAdapter
Temp. Range-65°F to +250°F
Basic Fitting ShapeAdapter
Fitting Side A Nominal Pipe Size3/4"
Fitting Side A TypeNPT
Fitting Side B Nominal Pipe Size1/2"
Fitting Side B TypeNPT
Material GradeC37700
Max. Steam Pressure1000 psi
Maximum Operating Pressure1000 psi
Overall Length1 11/16"
Specific Fitting ShapeFemale x Male Reducing Adapter
StandardsSAE J530, SAE J531
Thread Sealant TypeVibra Seal

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)3.49
Ship length (cm)4.29
Ship width (cm)3.49
HS code7412200035
Country of OriginUS

Product Variants

ProductModelPipe SizeHex SizeMax. Working PressureConnection TypeClassColorFitting Side A GenderIncludes SealPrice
PARKER VS222P-4-2 Reducer Adapter Brass 1/4 Inch x 1/8 Inch | AA6HGK 13Y819 VS222P-4-21/4" x 1/8"3/4"1000 psiFNPT x MNPTPipe FittingsBrownFemaleNo€3.93
PARKER VS222P-4-4 Reducer Adapter Brass 1/4 Inch x 1/4 Inch | AA6HGL 13Y820 VS222P-4-41/4"3/4"1000 psiFNPT x MNPTPipe FittingsBrownFemaleNo€3.57
PARKER VS222P-6-4 Reducer Adapter Brass 3/8 Inch x 1/4 Inch | AA6HGM 13Y821 VS222P-6-43/8" x 1/4"7/8"1000 psiFNPT x MNPTPipe FittingsBrownFemaleNo€6.51
PARKER VS222P-8-4 Reducer Adapter Brass 1/2 Inch x 1/4 Inch | AA6HGP 13Y823 VS222P-8-41/2" x 1/4"1"1000 psiFNPT x MNPTPipe FittingsBrownFemaleNo€9.47
PARKER VS222P-8-6 Reducer Adapter Brass 1/2 Inch x 3/8 Inch | AA6HGQ 13Y824 VS222P-8-61/2" x 3/8"1 1/16"1000 psiFNPT x MNPTPipe FittingsBrownFemaleNo€11.70
PARKER VS222P-8-8 Reducer Adapter Brass 1/2 Inch x 1/2 Inch | AA6HGR 13Y825 VS222P-8-81/2"1 1/16"1000 psiFNPT x MNPTPipe Fittings---€15.73
PARKER VS222P-12-6 Reducer Adapter Brass 3/4 Inch x 3/8 Inch | AA6HGT 13Y826 VS222P-12-63/4" x 3/8"1 3/8"1000 psiFNPT x MNPTPipe FittingsBrownFemaleNo€20.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER VS222P-12-8 Reducer Adapter Brass 3/4 Inch x 1/2 Inch
€29.66 /unit