Flat Shipping

Flat Shipping at €24.99 + VAT

PHILIPS MP1000/BU Metal Halide HID Bulb, Vertical Base Up +/-15 Deg, BT56, Mogul Screw, 1000W MH, 1 | CT7RCU

PHILIPS MP1000/BU Metal Halide HID Bulb, Vertical Base Up +/-15 Deg, BT56, Mogul Screw, 1000W MH

Item: CT7RCU Model: MP1000/BUCross Ref: 492Y72
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€157.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHid Bulb
Ansi CodeM47/O
Bulb Base TypeMogul Screw
Bulb Beam Angle360°
Bulb Dia.7"
Bulb FinishClear
Bulb Minimum Starting Temperature-40°F
Bulb Operating Temp. Range-40°F to +250°F
Bulb TypeStandard
Color Temp.3500 K
For Enclosed FixturesNo
Indoor/outdoorYes
Light DistributionOmnidirectional
Lighting TechnologyMetal Halide
Lumens107000 lm
Overall Bulb Base TypeMogul
Overall Bulb ShapeBT
Overall Length15 1/8"
Rated Life12000 hrs.
ShapeBT56
Shatter-resistantNo
Trade NumberMP1000/BU
Ul TypeNo Ul Type
Wattage1000 W
Wattage Equivalency1000W MH
Bulb DesignationMP1000/BU
Bulb Diameter7"
Bulb HousingGlass
Bulb Operating PositionVertical Base Up, Vertical Base Up +/-15°
Bulb ShapeBT56
Color Rendering Index65
Color Temperature3500 K
Current4.1A
DimmableNo
Environmental UsageIndoor/Outdoor
Light AppearanceNeutral 3100 K to 4000 K
Light ColorWhite
Light Output107000 lm
Light TechnologyMetal Halide
Manufacturers Warranty Length1 yr.
Maximum Operating Temperature806°F
Maximum Operating Temperature-40°F
StandardsANSI
Voltage263V

Shipping Info:

Ship weight (kg) 0.5175
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelLighting TechnologyShapeBulb Base TypeColor Temp.Bulb Dia.For Enclosed FixturesBulb Beam AngleLight DistributionPrice
PHILIPS C50S68/M High Pressure Sodium Bulb, Universal Burning, BD17, Medium Screw, 50W HPS, 50 With Watts | CT7RBE C50S68/MHigh Pressure SodiumBD17Medium Screw2100 K2.15"Yes360°Omnidirectional€34.28
PHILIPS C70S62/M High Pressure Sodium Bulb, Universal Burning, BD17, Medium Screw, 70W HPS, 70 With Watts | CT7RBF C70S62/MHigh Pressure SodiumBD17Medium Screw2100 K2.15"Yes360°Omnidirectional€28.62
PHILIPS C100S54/M High Pressure Sodium HID Bulb, Universal Burning, BD17, Medium Screw, 100W HPS | CT7RBG C100S54/MHigh Pressure SodiumBD17Medium Screw2100 K2.15"Yes360°Omnidirectional€29.07
PHILIPS C400S51/2 High Pressure Sodium HID Bulb, Universal Burning18, Mogul Screw, 400W HPS, 400 With Watts | CT7RBH C400S51/2High Pressure SodiumED18Mogul Screw (E39)2100 K2 1/4"Yes360°Omnidirectional€45.48
PHILIPS C400S51/ALTO NC HPS High Pressure Sodium HID Bulb, Universal Burning18, Mogul Screw, 400W HPS, 400 With Watts | CT7RBJ C400S51/ALTO NC HPSHigh Pressure SodiumED18Mogul Screw (E39)2100 K2 1/4"Yes360°Omnidirectional€37.53
PHILIPS C400S51/ALTO High Pressure Sodium HID Bulb, Universal Burning18, Mogul Screw, 400W HPS, 400 With Watts | CT7RBK C400S51/ALTOHigh Pressure SodiumED18Mogul Screw (E39)2100 K2 1/4"Yes360°Omnidirectional€31.62
PHILIPS C150S55/ALTO High Pressure Sodium HID Bulb, Universal Burning23-1/2, Mogul Screw, 150W HPS | CT7RBL C150S55/ALTOHigh Pressure SodiumED23-1/2Mogul Screw (E39)2100 K2.938"Yes360°Omnidirectional€27.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PHILIPS MP1000/BU Metal Halide HID Bulb, Vertical Base Up +/-15 Deg, BT56, Mogul Screw, 1000W MH
€157.95 /unit