PHILIPS ADVANCE VZT4S32HL01M Fluorescent Ballast, Electronic, Dimming, 4 Lamp, 277 VAC, 32W Lamp | CF6QBZ

PHILIPS ADVANCE VZT4S32HL01M Fluorescent Ballast, Electronic, Dimming, 4 Lamp, 277 VAC, 32W Lamp

Item: CF6QBZ Model: VZT4S32HL01M
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCFL Ballast

Product Details:

    • F32T8 Lamp

Product Variants

ProductModelStart TypeNumber Of LampsHeightWiring TypeNumber Of F32t8 LampsBallast TypeBallast FactorBase TypePrice
PHILIPS ADVANCE REZ-2Q26-M2-LD-K Fluorescent Ballast, Electronic, Dimming, 120 VAC, 26W Lamp | AA9VAL 1FYF5 REZ-2Q26-M2-LD-KProgram2.01 5/16"Series-Electronic0.05Four Pin€126.58
PHILIPS ADVANCE REZ-1T42-M2-LD-K Fluorescent Ballast, Electronic, 1 Lamp, 120 VAC, 42W Lamp | AA9VAM 1FYF6 REZ-1T42-M2-LD-KProgram1.01 5/16"Series-Electronic0.05Four Pin€125.55
PHILIPS ADVANCE ICF-2S13-H1-LD-K Fluorescent Ballast, Electronic, 2 Lamp, 120 To 277 VAC, 13W Lamp | AE2YRR 4ZZ33 ICF-2S13-H1-LD-KRapid1, 21"--Electronic-Four Pin€45.88
PHILIPS ADVANCE ICF-2S18-H1-LD-K Fluorescent Ballast, Electronic, 2 Lamp, 120 To 277 VAC, Programmed Start Type | AE2YRT 4ZZ34 ICF-2S18-H1-LD-KRapid1, 21"--Electronic-Four Pin€46.82
PHILIPS ADVANCE ICF-2S26-H1-LD-K Fluorescent Ballast, Electronic, 2 Lamp, 120 To 277 VAC, 26W Lamp | AE2YRU 4ZZ35 ICF-2S26-H1-LD-KRapid1.01"--Electronic-Four Pin€50.05
PHILIPS ADVANCE ICF-2S42-M2-LD-K Fluorescent Ballast, Electronic, 2 Lamp, 120 To 277 VAC, Programmed Start Type | AE7GYL 5YG67 ICF-2S42-M2-LD-KRapid2.01.3"--Electronic-Four Pin€58.19
PHILIPS ADVANCE ASB062024BL Fluorescent Ballast, Sign, 120 VAC | CF6PDC ASB062024BL---------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PHILIPS ADVANCE VZT4S32HL01M Fluorescent Ballast, Electronic, Dimming, 4 Lamp, 277 VAC, 32W Lamp