Flat Shipping

Flat Shipping at €24.99 + VAT

PHILIPS ADVANCE RC-2S200-TP Ballast Very High Output Magnetic Rapid 345w | AF2LQW 6V855

PHILIPS ADVANCE RC-2S200-TP Ballast Very High Output Magnetic Rapid 345w

Item: AF2LQW Model: RC-2S200-TPCross Ref: 6V855
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€244.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBallast
Ballast DimmingNo
Ballast Dimming TypeNo Dimming
Ballast Factor0.8
Ballast ItemMagnetic Ballast
Ballast Max. Number Of Lamps2
Ballast Start TypeRapid
Ballast TypeMagnetic , Very High Output Magnetic
DimmingNo
Fixture Ballast TypeMagnetic
Height2 5/8"
Input Watts345 W
Length14 5/16" , 14.312"
Light OutputHigh
Min. Starting Temp.-20°F
Number Of Bulbs Supported2
Number Of F60t12 Lamps2
Number Of F72t12 Lamps2
Number Of F96t12 Lamps2
Number Of Lamps2
Power Factor0.98
Start TypeRapid
Width3 3/16" , 3.187"
Ballast Bulb TypeT10HO, T12HO
Brand And SeriesAdvance
Bulb Wattage75/85 W
Dimming MethodNo Dimming
Dimming RangeNo Dimming
Dimming TypeNo Dimming
Input Voltage120V AC
Lamp Types Supported(2) F60T12, (2) F72T12, (2) F96T12
Overall Height2 5/8"
Overall Length14 3/8"
Overall Width3 1/4"
Product TypeFluorescent Ballast

Shipping Info:

Ship weight (kg) 6.615
Ship height (cm)7.87
Ship length (cm)38.86
Ship width (cm)11.68
HS code8504100000
Country of OriginMX

Product Details:

    • Number of F60T12 Lamps (2)
    • Number of F72T12 Lamps (2)
    • Number of F96T12 Lamps (2)
    • Special Features: Powergroove Lamps

Product Variants

ProductModelHeightBallast Start TypeDimmingWiring TypeLight OutputDimming TypeNumber Of F40t8 LampsBallast TypePrice
PHILIPS ADVANCE 71A0740510D LPS Ballast, 135/180W, 480V | CF6NQE 71A0740510D---------
RFQ
PHILIPS ADVANCE 71A29D1001D Ballast, 125W, 120/240/347V Kit | CF6NQJ 71A29D1001D---------
RFQ
PHILIPS ADVANCE 72C0732NP FCAN LPS Ballast, 135/180W, 277V | CF6NXF 72C0732NP---------
RFQ
PHILIPS ADVANCE 78E3092001 Ballast, 175W, Quad Enclosure | CF6NZH 78E3092001---------
RFQ
PHILIPS ADVANCE RK2S34TPM HYB Ballast, 120V | CF6PYE RK2S34TPM---------
RFQ
PHILIPS ADVANCE VK2S32TPM HYB Ballast | CF6QBK VK2S32TPM---------
RFQ
ADVANCE IOP-3PSP32-LW-SC Fluorescent Ballast, 120 to 277V AC, 32W Max. Wattage | CJ2FTX IOP-3PSP32-LW-SC1 3/16"ProgrammedNoSeriesLowNo Dimming--€49.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PHILIPS ADVANCE RC-2S200-TP Ballast Very High Output Magnetic Rapid 345w
€244.56 /unit