Flat Shipping

Flat Shipping at €24.99 + VAT

ADVANCE IOP-3PSP32-LW-SC Fluorescent Ballast, 120 to 277V AC, 32W Max. Wattage | CJ2FTX

PHILIPS ADVANCE IOP-3PSP32-LW-SC Fluorescent Ballast, 120 to 277V AC, 32W Max. Wattage

Item: CJ2FTX Model: IOP-3PSP32-LW-SCCross Ref: 29NT97
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€54.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBallast
Ballast DimmingNo
Ballast Dimming TypeNo Dimming
Ballast ItemElectronic Ballast
Ballast Max. Number Of Lamps3
Ballast Start TypeProgrammed
DimmingNo
Dimming MethodNo Dimming
Dimming RangeNo Dimming
Dimming TypeNo Dimming
Fixture Ballast TypeElectronic
Height1 3/16"
Length9 1/2"
Light OutputLow
Sockets IncludedNo
Starter RequiredNo
Thermal ProtectionClass P
Wiring TypeSeries
Ballast Bulb Type EquivalentsT8
Ballast TypeElectronic
Brand And SeriesOptanium
Input Voltage120-277V AC
Overall Height1 1/4"
Overall Length9 1/2"
Overall Width1 3/4"
Product TypeFluorescent Ballast
StandardsCEC LISTED, CEE RATED, CSA, NEMA, ROHS COMPLIANT, UL LISTED

Shipping Info:

Ship weight (kg) 0.6075
Ship height (cm)3.02
Ship length (cm)24.13
Ship width (cm)4.29
Country of OriginMX

Product Variants

ProductModelHeightBallast Start TypeDimmingWiring TypeLight OutputDimming TypeNumber Of F40t8 LampsBallast TypePrice
PHILIPS ADVANCE RC-2S200-TP Ballast Very High Output Magnetic Rapid 345w | AF2LQW 6V855 RC-2S200-TP2 5/8"RapidNo-High--Magnetic€238.61
PHILIPS ADVANCE 71A0740510D LPS Ballast, 135/180W, 480V | CF6NQE 71A0740510D---------
RFQ
PHILIPS ADVANCE 71A29D1001D Ballast, 125W, 120/240/347V Kit | CF6NQJ 71A29D1001D---------
RFQ
PHILIPS ADVANCE 72C0732NP FCAN LPS Ballast, 135/180W, 277V | CF6NXF 72C0732NP---------
RFQ
PHILIPS ADVANCE 78E3092001 Ballast, 175W, Quad Enclosure | CF6NZH 78E3092001---------
RFQ
PHILIPS ADVANCE RK2S34TPM HYB Ballast, 120V | CF6PYE RK2S34TPM---------
RFQ
PHILIPS ADVANCE VK2S32TPM HYB Ballast | CF6QBK VK2S32TPM---------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PHILIPS ADVANCE IOP-3PSP32-LW-SC Fluorescent Ballast, 120 to 277V AC, 32W Max. Wattage
€54.46 /unit