Flat Shipping

Flat Shipping at €24.99 + VAT

PHILIPS ADVANCE 71A8271-001D HID Ballast, High Pressure Sodium, 120 To 277 VAC, 250W Lamp | AA8TLT 1A033

PHILIPS ADVANCE 71A8271-001D HID Ballast, High Pressure Sodium, 120 To 277 VAC, 250W Lamp

Item: AA8TLT Model: 71A8271-001DCross Ref: 1A033
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€237.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHID Ballast
Ansi CodeS50
Ballast Bulb TypeHigh Pressure Sodium
Ballast Factor1
Ballast FamilyHid Magnetic
Ballast Lamp TypeHigh Pressure Sodium
Ballast TypeMagnetic
Dimension A1 4/5"
Dimension B3 1/2"
Footnotes6
Height4 7/16"
Housing MaterialSteel
IncludesCapacitor, Coil, Core, Hardware, Mounting Bracket
Input Watts295 W
Lamp TypeHigh Pressure Sodium
Lamp Watts250 W
Length4 3/4"
Number Of Bulbs Supported1
Number Of Lamps1
Operating Amps @ 120v2.5A
Operating Amps @ 208v1.5A
Operating Amps @ 240v1.3A
Operating Amps @ 277v1.1A
Start TypePulse
Starter RequiredYes
Thermal ProtectionNo
Width3 7/16"
Ballast Start TypePulse
Brand And SeriesAdvance
Input Voltage120/208/240/277V AC
Input Wattage295 W
Insulation ClassClass H
Min. Bulb Watts250 W
Operating Current @ 120v2.5A
Operating Current @ 208v1.47A
Overall Height4 7/16"
Overall Length4 3/4"
Overall Width3 7/16"
StandardsCSA CERTIFICATE, ROHS COMPLIANT, ULR

Shipping Info:

Ship weight (kg) 5.58
Ship height (cm)12.95
Ship length (cm)22.61
Ship width (cm)14.73
HS code8504100000
Country of OriginMX

Product Details:

    • Includes: Dry Film Capacitor, Ignitor and Bracket Kit

Product Variants

ProductModelAnsi CodeLamp WattsBallast TypeInput WattsHeightInput VoltageThermal ProtectionOperating Amps @ 120vPrice
PHILIPS ADVANCE 71A8071-001D HID Ballast, High Pressure Sodium, 120 To 277 VAC, 100W Lamp | AA8TLQ 1A031 71A8071-001DS54100 WMagnetic130 W2 7/8"-No1.2A€137.68
PHILIPS ADVANCE 71A8172-001D HID Ballast, High Pressure Sodium, 120 To 277 VAC, 150W Lamp | AA8TLR 1A032 71A8172-001DS55150 WMagnetic188 W2 7/8"-No1.7A€162.60
PHILIPS ADVANCE 71A8473-001D HID Ballast, High Pressure Sodium, 120 To 277 VAC, 400W Lamp | AA8TLU 1A034 71A8473-001DS51/M169400 WMagnetic464 W4 7/16"-No3.8A€222.99
PHILIPS ADVANCE 71A7971-001D HID Ballast, High Pressure Sodium, 120/208/240/277 VAC, 70W Lamp | AA8TZA 1A975 71A7971-001DS6270 WMagnetic70 W2 7/8"-No0.8A€139.94
PHILIPS ADVANCE 71A8251-001D HID Ballast, High Pressure Sodium, 120/208/240/277/480 VAC, 250W Lamp | AA9VAE 1FYD9 71A8251-001DS50250 WMagnetic300 W4 7/16"-No2.6A€209.86
PHILIPS ADVANCE 71A8453-001D HID Ballast, High Pressure Sodium, 120/208/240/277/480 VAC, 400W Lamp | AA9VAF 1FYE1 71A8453-001DS51/M169400 WMagnetic465 W4 7/16"-No3.9A€282.07
PHILIPS ADVANCE 71A8753-001 HID Ballast, High Pressure Sodium, 120/208/240/277/480 VAC, 1000W Lamp | AA9VAG 1FYE2 71A8753-001S521000 WMagnetic1100 W4 7/16"-No9.3A€404.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PHILIPS ADVANCE 71A8271-001D HID Ballast, High Pressure Sodium, 120 To 277 VAC, 250W Lamp
€237.13 /unit