Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 7824083 Round Milling Insert, 10.00 mm Inscribed Circle, 3.97 mm Thick, Chip-Breaker, Pvd | CT6BZW

OSG 7824083 Round Milling Insert, 10.00 mm Inscribed Circle, 3.97 mm Thick, Chip-Breaker, Pvd

Item: CT6BZW Model: 7824083Cross Ref: 53HL08
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMilling Insert
Cast Iron (k) CompatibilityNo
Chip-breakerYes
Chip-breaker CodeHR
Clearance Angle11°
CoatingPVD
CompatibilityNo
Countersink Hole Angle40° to 60°
Cutting ApplicationFinishing
Cutting DirectionRight Hand
Cutting EdgeRound Honed
Cutting Edge Length10 mm
For ToolholderPRC10R100ASF12-3, PRC10R125ASF16-4, PRC12R125ASF16-2, PRC12R150ASF16-3, PRC16R150ASF16-2
For Use WithIndexable Ballnose End Mills
Hardened CompatibilityYes
Hole TypeCountersink Hole
Inscribed Circle10 mm
Insert ApplicationFinishing
Insert Holding TypeScrew
Insert Size10T3
Lead Angle
MaterialCarbide
Mounting StyleScrew
No. Of Edges8
Non Ferrous (n) CompatibilityYes
Number Of Cutting Edges8
Primary Material ApplicationHardened Steel, Steel
Primary Material Application Iso CodeH, P
Secondary Material ApplicationCast Iron, Steel
Secondary Material Application Iso CodeK, P
ShapeRound
Stainless CompatibilityYes
Super Alloy CompatibilityNo
System Of MeasurementMetric
Thickness3.97 mm
Workpiece CompatibilityHardened, Nonferrous, Stainless Steel
Coating ProcessPVD
Finish - MachiningTiAlN
Insert StyleRPMT
Iso NumberRPMT10T3M8EN-HR
Manufacturer GradeXP6015
Material - MachiningCarbide
Measurement SystemMetric

Shipping Info:

Ship weight (kg) 0.004
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelInscribed CircleThicknessNo. Of EdgesChip-breakerInsert SizeCutting Edge LengthNumber Of Cutting EdgesCutting EdgePrice
OSG 7814030 Round Milling Insert, 10.00 mm Inscribed Circle, 3.97 mm Thick, 11 Deg. Clearance Angle | CT6BWD 781403010 mm3.97 mm8No10T310 mm8Combination Honed€16.48
OSG 7825017 Round Milling Insert, 10.00 mm Inscribed Circle, 3.97 mm Thick, 11 Deg. Clearance Angle | CT6BWE 782501710 mm3.97 mm8No10T310 mm8Combination Honed€17.85
OSG 7812017 Round Milling Insert, 10.00 mm Inscribed Circle, 3.97 mm Thick, 11 Deg. Clearance Angle | CT6BWF 781201710 mm3.97 mm8No10T310 mm8Round Honed€16.48
OSG 7815050 Round Milling Insert, 10.00 mm Inscribed Circle, 3.97 mm Thick, Chip-Breaker | CT6BWG 781505010 mm3.97 mm8Yes10T310 mm8Round Honed€29.08
OSG 7815010 Round Milling Insert, 10.00 mm Inscribed Circle, 3.97 mm Thick, Chip-Breaker, Cvd | CT6BWH 781501010 mm3.97 mm4Yes10T310 mm4Round Honed€26.18
OSG 7816050 Round Milling Insert, 10.00 mm Inscribed Circle, 3.97 mm Thick, Chip-Breaker, Cvd | CT6BWJ 781605010 mm3.97 mm8Yes10T310 mm8Round Honed€29.07
OSG 7813008 Round Milling Insert, 10.00 mm Inscribed Circle, 3.97 mm Thick, Chip-Breaker, Pvd | CT6BWK 781300810 mm3.97 mm8Yes10T310 mm8Round Honed€16.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 7824083 Round Milling Insert, 10.00 mm Inscribed Circle, 3.97 mm Thick, Chip-Breaker, Pvd
€18.32 /unit