PHASE-A-MATIC R-30 Phase Converter, 208-240, 208-240, 200 A Input Amps, 82 A Output Amps | CT7QUN

PHASE-A-MATIC R-30 Phase Converter, 208-240, 200 A Input Amps, 82 A Output Amps

Item: CT7QUN Model: R-30Cross Ref: 3EDY3
In Stock

Get it by Tuesday, Jun 17

€7,909.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPhase Converter
Depth31"
Height21"
Input Current200A
Input Phase Ac1
Input Voltage208-240V AC
Knockout Size1"
Motor Load Rating100%
Output Amps82A
Output Hp30 hp
Output Phase Ac3
Output Voltage208-240V AC
TypeRotary
Width24"
Manufacturer Warranty4 yrs.
Operating Voltage230V AC
Output Current82A
Output Horsepower - Maximum30 hp
Overall Depth31"
Overall Height21"
Overall Width24"
Phase Converter TypeRotary
StandardsUL LISTED

Shipping Info:

Ship weight (kg) 144
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOutput VoltageInput CurrentOutput AmpsTypeInput VoltageDepthHeightHp RangePrice
PHASE-A-MATIC R-5 Phase Converter Rotary 5 HP 208-240V | AC8VXQ 3EDX1 R-5208-240V30A13.9ARotary208-240V19"13"-€2,279.23
PHASE-A-MATIC R-7 Phase Converter Rotary 7.5 HP 208-240V | AC8VXR 3EDX5 R-7208-240V50A23ARotary208-240V16"16"-€1,449.00
PHASE-A-MATIC UL-200HD Phase Converter, 208-230 VAC, 208-230 VAC, 15 A Input Amps, 6 A Output Amps, 2/3, Static | CT7QUB UL-200HD208-230V AC15A6AStatic208-230V AC3.3"11 1/4"3/4 hp to 1 1/2 hp€364.69
PHASE-A-MATIC UL-600HD Phase Converter, 208-230 VAC, 208-230 VAC, 30 A Input Amps, 15.2 A Output Amps, 2/3 | CT7QUC UL-600HD208-230V AC30A15.2AStatic208-230V AC3.3"11 1/4"3 hp to 5 hp€493.68
PHASE-A-MATIC UL-1200HD Phase Converter, 208-230 VAC, 208-230 VAC, 60 A Input Amps, 28 A Output Amps, 2/3 | CT7QUD UL-1200HD208-230V AC60A28AStatic208-230V AC3.3"13 3/4"8 hp to 10 hp€703.74
PHASE-A-MATIC UL-300HD Phase Converter, 208-230 VAC, 208-240 VAC, 15 A Input Amps, 9.6 A Output Amps, 2/3 | CT7QUE UL-300HD208-240V AC15A9.6AStatic208-230V AC3.3"11 1/4"1 hp to 3 hp€249.30
PHASE-A-MATIC R-15 Phase Converter, 208-230, 208-230, 100 A Input Amps, 42 A Output Amps | CT7QUF R-15208-230V AC100A42ARotary208-230V AC31"21"-€5,486.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PHASE-A-MATIC R-30 Phase Converter, 208-240, 200 A Input Amps, 82 A Output Amps
€7,909.69 /unit