PHASE-A-MATIC R-7 Phase Converter Rotary 7.5 HP 208-240V | AC8VXR 3EDX5

PHASE-A-MATIC R-7 Phase Converter Rotary 7.5 HP 208-240V

Item: AC8VXR Model: R-7Cross Ref: 3EDX5
In Stock

Get it by Friday, Jun 13

€1,449.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPhase Converter
Depth16"
Height16"
Input Current50A
Input Phase Ac1
Input Voltage208-240V
Knockout Size1"
Motor Hp7 1/2 hp
Motor Load Rating100%
Output Amps23A
Output Hp7 hp
Output Phase Ac3
Output Voltage208-240V
TypeRotary
Width16"
Manufacturer Warranty4 yrs.
Operating Voltage230V AC
Output Current23A
Output Horsepower - Maximum7 hp
Overall Depth16"
Overall Height16"
Overall Width16"
Phase Converter TypeRotary
StandardsUL LISTED

Shipping Info:

Ship weight (kg) 45.45
Ship height (cm)40.64
Ship length (cm)40.64
Ship width (cm)40.64
HS code8502400000
Country of OriginUS

Product Details:

    • Motor Load Rating (100%)
    • Output Phase AC (3)

Product Variants

ProductModelOutput VoltageInput CurrentOutput AmpsTypeInput VoltageDepthHeightHp RangePrice
PHASE-A-MATIC R-5 Phase Converter Rotary 5 HP 208-240V | AC8VXQ 3EDX1 R-5208-240V30A13.9ARotary208-240V19"13"-€2,279.23
PHASE-A-MATIC UL-200HD Phase Converter, 208-230 VAC, 208-230 VAC, 15 A Input Amps, 6 A Output Amps, 2/3, Static | CT7QUB UL-200HD208-230V AC15A6AStatic208-230V AC3.3"11 1/4"3/4 hp to 1 1/2 hp€364.69
PHASE-A-MATIC UL-600HD Phase Converter, 208-230 VAC, 208-230 VAC, 30 A Input Amps, 15.2 A Output Amps, 2/3 | CT7QUC UL-600HD208-230V AC30A15.2AStatic208-230V AC3.3"11 1/4"3 hp to 5 hp€493.68
PHASE-A-MATIC UL-1200HD Phase Converter, 208-230 VAC, 208-230 VAC, 60 A Input Amps, 28 A Output Amps, 2/3 | CT7QUD UL-1200HD208-230V AC60A28AStatic208-230V AC3.3"13 3/4"8 hp to 10 hp€703.74
PHASE-A-MATIC UL-300HD Phase Converter, 208-230 VAC, 208-240 VAC, 15 A Input Amps, 9.6 A Output Amps, 2/3 | CT7QUE UL-300HD208-240V AC15A9.6AStatic208-230V AC3.3"11 1/4"1 hp to 3 hp€249.30
PHASE-A-MATIC R-15 Phase Converter, 208-230, 208-230, 100 A Input Amps, 42 A Output Amps | CT7QUF R-15208-230V AC100A42ARotary208-230V AC31"21"-€5,486.10
PHASE-A-MATIC R-20 Phase Converter, 208-240, 208-240, 125 A Input Amps, 55 A Output Amps | CT7QUG R-20208-240V AC125A55ARotary208-240V AC31"21"-€6,462.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PHASE-A-MATIC R-7 Phase Converter Rotary 7.5 HP 208-240V
€1,449.00 /unit