PHASE-A-MATIC UL-300HD Phase Converter, 208-230 VAC, 208-240 VAC, 15 A Input Amps, 9.6 A Output Amps, 2/3 | CT7QUE

PHASE-A-MATIC UL-300HD Phase Converter, 208-230 VAC, 208-240 VAC, 15 A Input Amps, 9.6 A Output Amps

Item: CT7QUE Model: UL-300HDCross Ref: 787PK2
In Stock

Get it by Thursday, Jun 12

€249.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPhase Converter
Depth3.3"
DutyHeavy Duty
Height11 1/4"
Hp Range1 hp to 3 hp
Input Current15A
Input Phase Ac1
Input Voltage208-230V AC
Knockout Size1/2"
Motor Load Rating67%
Output Amps9.6A
Output Hp1 hp to 3 hp
Output Phase Ac3
Output Voltage208-240V AC
TypeStatic
Width6"

Shipping Info:

Ship weight (kg) 2.493
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOutput VoltageInput CurrentOutput AmpsTypeInput VoltageDepthHeightHp RangePrice
PHASE-A-MATIC R-5 Phase Converter Rotary 5 HP 208-240V | AC8VXQ 3EDX1 R-5208-240V30A13.9ARotary208-240V19"13"-€2,279.23
PHASE-A-MATIC R-7 Phase Converter Rotary 7.5 HP 208-240V | AC8VXR 3EDX5 R-7208-240V50A23ARotary208-240V16"16"-€1,449.00
PHASE-A-MATIC UL-200HD Phase Converter, 208-230 VAC, 208-230 VAC, 15 A Input Amps, 6 A Output Amps, 2/3, Static | CT7QUB UL-200HD208-230V AC15A6AStatic208-230V AC3.3"11 1/4"3/4 hp to 1 1/2 hp€364.69
PHASE-A-MATIC UL-600HD Phase Converter, 208-230 VAC, 208-230 VAC, 30 A Input Amps, 15.2 A Output Amps, 2/3 | CT7QUC UL-600HD208-230V AC30A15.2AStatic208-230V AC3.3"11 1/4"3 hp to 5 hp€493.68
PHASE-A-MATIC UL-1200HD Phase Converter, 208-230 VAC, 208-230 VAC, 60 A Input Amps, 28 A Output Amps, 2/3 | CT7QUD UL-1200HD208-230V AC60A28AStatic208-230V AC3.3"13 3/4"8 hp to 10 hp€703.74
PHASE-A-MATIC R-15 Phase Converter, 208-230, 208-230, 100 A Input Amps, 42 A Output Amps | CT7QUF R-15208-230V AC100A42ARotary208-230V AC31"21"-€5,486.10
PHASE-A-MATIC R-20 Phase Converter, 208-240, 208-240, 125 A Input Amps, 55 A Output Amps | CT7QUG R-20208-240V AC125A55ARotary208-240V AC31"21"-€6,462.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PHASE-A-MATIC UL-300HD Phase Converter, 208-230 VAC, 208-240 VAC, 15 A Input Amps, 9.6 A Output Amps
€249.30 /unit