PETERSEN PRODUCTS 938-7126 Tester, Manhole, Bladder Style, 26 Inch Size | CF2YBT

PETERSEN PRODUCTS 938-7126 Tester, Manhole, Bladder Style, 26 Inch Size

Item: CF2YBT Model: 938-7126
In Stock

Get it by Tuesday, Jun 10

€3,868.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTester
Max. Seal Dia.26.3"
Min. Seal Diameter21 1/2"

Shipping Info:

Ship weight (kg) 65.25
Country of OriginUS

Product Variants

ProductModelMax. Seal Dia.Min. Seal DiameterPrice
PETERSEN PRODUCTS 938-7124 Tester, Manhole, Bladder Style, 24 Inch Size | CF2YBQ 938-712424.3"20"€3,750.29
PETERSEN PRODUCTS 938-7129 Tester, Manhole, Bladder Style, 29 Inch Size | CF2YBV 938-712929.3"24"€3,927.00
PETERSEN PRODUCTS 938-7130 Tester, Manhole, Bladder Style, 30 Inch Size | CF2YBX 938-713030.3"25"€3,927.00
PETERSEN PRODUCTS 938-7132 Tester, Manhole, Bladder Style, 32 Inch Size | CF2YBZ 938-713232 4/5"27 1/2"€4,231.34
PETERSEN PRODUCTS 938-7134 Tester, Manhole, Bladder Style, 34 Inch Size | CF2YCB 938-713424.3"30"€4,339.34
PETERSEN PRODUCTS 938-7136 Tester, Manhole, Bladder Style, 36 Inch Size | CF2YCD 938-713636"31 1/2"€4,427.69
PETERSEN PRODUCTS 938-7232 Tester, Manhole, Plate Style, 32 Inch Size | CF2YCF 938-723230"18"€2,199.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PETERSEN PRODUCTS 938-7126 Tester, Manhole, Bladder Style, 26 Inch Size
€3,868.10 /unit