Flat Shipping

Flat Shipping at €24.99 + VAT

PERFECT EQUIPMENT 59-3152 Sink Strainer, 1 1/2 Inch Pipe Dia, Zinc Die Cast, Brushed Nickel, 4 1/2 Inch Length | CT7PYZ

PERFECT EQUIPMENT 59-3152 Sink Strainer, 1 1/2 Inch Pipe Dia, Zinc Die Cast, Brushed Nickel, 4 1/2 Inch Length

Item: CT7PYZ Model: 59-3152Cross Ref: 415F53
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSink Strainer
ColorBrushed Nickel
Connection TypeThreaded
For Use WithKitchen Sinks
IncludesBasket With Spring Lock Post, Mounting Hardware
Length4 1/2"
MaterialZinc Die Cast
Pipe Dia.1 1/2"
ShapeRound
FinishBrushed Nickel
Overall Diameter4 1/2"
Overall Height3"
Product TypeSink Drain
StandardsIAPMO
Strainer MaterialStainless Steel

Shipping Info:

Ship weight (kg) 0.4725
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialColorOverall Dia.Overall HeightConnection TypeShapeGrate Surface TypePrice
PERFECT EQUIPMENT 59-3226 Sink Strainer, 1 1/2 Inch Pipe Dia, Brass, Brass, 5 Inch Length, Round | CT7PYM 59-3226BrassBrass--ThreadedRound-€43.90
PERFECT EQUIPMENT 59-3224 Sink Strainer, 1 1/2 Inch Pipe Dia, Brass, Brass, 5 Inch Length, Round | CT7PYN 59-3224BrassBronze5"3"ThreadedRoundRound Holes€44.13
PERFECT EQUIPMENT 59-3222 Sink Strainer, 1 1/2 Inch Pipe Dia, Brass, Brushed Nickel, 5 Inch Length, Round | CT7PYP 59-3222BrassBrushed Nickel--ThreadedRound-€39.36
PERFECT EQUIPMENT 59-3220 Sink Strainer, 1 1/2 Inch Pipe Dia, Brass, Chrome, 5 Inch Length, Round | CT7PYQ 59-3220BrassChrome--ThreadedRound-€29.21
PERFECT EQUIPMENT 59-3200 Sink Strainer, 1 1/2 Inch Pipe Dia, Brass, Chrome, 5 Inch Length, Round | CT7PYR 59-3200BrassChrome--ThreadedRound-€33.45
PERFECT EQUIPMENT 59-3005 Sink Strainer, 1 1/2 Inch Pipe Dia, Plastic, Chrome, 4 1/2 Inch Length, Round | CT7PYT 59-3005PlasticChrome--ThreadedRound-€11.96
PERFECT EQUIPMENT 59-3000 Sink Strainer, 1 1/2 Inch Pipe Dia, Plastic, Chrome, 4 1/2 Inch Length, Round | CT7PYU 59-3000PlasticChrome--ThreadedRound-€12.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PERFECT EQUIPMENT 59-3152 Sink Strainer, 1 1/2 Inch Pipe Dia, Zinc Die Cast, Brushed Nickel, 4 1/2 Inch Length
€23.07 /unit