EATON M22-DRL-W-K01-W | BH4RMM

EATON M22-DRL-W-K01-W Modular Pushbutton, 22.5 mm, Illuminated, Silver Bezel, White, 1Nc, Ip67, Ip69K

Item: BH4RMM Model: M22-DRL-W-K01-W
In Stock

Get it by Wednesday, Jun 11

€108.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator FunctionMaintained
Actuator TypeButton, Flush
ApplicationPushbutton
Bezel ColorSilver
Button ColorWhite
Contact Configuration1 NC
FeaturesM22 Series
Height2 4/25"
IlluminationIlluminated
Ip RatingIP67, IP69K
Length1.46"
Nema Enclosure RatingNEMA 13, NEMA 4X
NotesPositively Driven Contact Blocks.
Type22.5 mm Modular
Voltage Rating12-30V AC/DC
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width1.18"

Shipping Info:

Ship weight (kg) 0.0306
Ship height (cm)5.49
Ship length (cm)3.71
Ship width (cm)3
Country of OriginUS

Product Variants

ProductModelIp RatingHeightSizeNema RatingColorMaterialPrice
EATON M22-DDLF-WS-ETCH | BH4RCZ M22-DDLF-WS-ETCHIP6613/25"----€62.85
EATON M22-DDLF-GR-ETCH | BH4RDA M22-DDLF-GR-ETCHIP6613/25"----€65.57
EATON M22-DDL-GR | BH4RDB M22-DDL-GRIP6613/25"----€57.22
EATON M22-DDLF-GR-X1-X0 | BH4RDD M22-DDLF-GR-X1-X0IP6613/25"----€74.18
EATON M22-D-B | BH4RDE M22-D-BIP67, IP69K1"----€16.07
EATON M22-DDLF-WS | BH4RDF M22-DDLF-WSIP6613/25"----€53.19
EATON M22-DDLF-GR | BH4RDG M22-DDLF-GRIP6613/25"----€58.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON M22-DRL-W-K01-W Modular Pushbutton, 22.5 mm, Illuminated, Silver Bezel, White, 1Nc, Ip67, Ip69K
€108.05 /unit