SPEARS VALVES 280-102541 | BU7RRB

SPEARS VALVES 280-102541 Reducer Tee, Socket, Low Head, PIP, 20 x 6 Size, PVC

Item: BU7RRB Model: 280-102541
In Stock

Get it by Wednesday, Jun 11

€883.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Tee
JointTee
O-ringSocket x Socket x Socket
Size20" x 6"
TypePVC Low Head PIP Fabricated Fittings Riser & Accessories

Product Variants

ProductModelSizePrice
SPEARS VALVES 280-102499 | BU7RNZ 280-1024996" x 2"€80.78
RFQ
SPEARS VALVES 280-102500 | BU7RPD 280-1025006" x 3"€87.60
RFQ
SPEARS VALVES 280-102501 | BU7RPE 280-1025016" x 4"€91.62
RFQ
SPEARS VALVES 280-102505 | BU7RPF 280-1025058" x 4"€129.21
RFQ
SPEARS VALVES 280-102506 | BU7RPK 280-1025068" x 6"€148.08
RFQ
SPEARS VALVES 280-102503 | BU7RPL 280-1025038" x 2"€104.23
RFQ
SPEARS VALVES 280-102508 | BU7RPN 280-10250810" x 2"€164.25
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 280-102541 Reducer Tee, Socket, Low Head, PIP, 20 x 6 Size, PVC
€883.69 /unit