PENTEK ESC7202NB6L10-75 Filter Housing, 316 Stainless Steel, 2 Inch NPT, 150 GPM, 125 PSI | CJ2ENX

PENTEK ESC7202NB6L10-75 Filter Housing, 316 Stainless Steel, 2 Inch NPT, 150 GPM, 125 PSI

Item: CJ2ENX Model: ESC7202NB6L10-75Cross Ref: 38FH58
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemFilter Housing
ApplicationCommercial, Industrial
ColorSilver
Connection GenderFemale
Connection Size2"
Connection TypeNPT
Flow Rate150 GPM
Maximum Pressure125 psi
Overall Diameter9 3/4"
Overall Height34 1/4"
Overall Length34 1/4"
Overall Width9 3/4"

Shipping Info:

Ship weight (kg) 19.8
Ship height (cm)87
Ship length (cm)24.77
Ship width (cm)24.77
Country of OriginCN

Product Variants

ProductModelColorHeightMax. PressureMax. Temp.Connection SizeCartridges RequiredHead MaterialTypePrice
PENTEK 150435-75 Filter Housing 3/4 Inch Npt 1 Cartridge | AA9NRU 1ECP8 150435-75Clear12 1/4"125 psi125°F-1PolypropyleneSingle Cartridge€36.89
PENTEK 150469-75 Filter Housing 3/4" NPT | AA9NRV 1ECR1 150469-75Blue13 1/8"100 psi100°F-1Polypropylene-€68.44
PENTEK 150233-75 Filter Housing 1 Inch Npt 1 Cartridge | AD6VWM 4BA77 150233-75Blue23 3/8"90 psi100°F-1Polypropylene-€75.67
PENTEK 150067-75 Single Cartridge Filter Housing, Polypropylene, 3/4 Inch NPT | CD3KAD 1ECP4 150067-75Blue----1PolypropyleneSingle Cartridge€36.31
PENTEK 150235-75 Single Cartridge Filter Housing, Polypropylene, 1-1/2 Inch NPT | CD3KAE 1ECP6 150235-75Blue---1 1/2"1PolypropyleneSingle Cartridge€90.40
PENTEK 150467-75 Single Cartridge Filter Housing, Polypropylene, 3/4 Inch NPT | CD3KAF 1ECP9 150467-75Blue----1PolypropyleneSingle Cartridge€87.13
PENTEK ESC5202NB410-75 Filter Housing, 304 Stainless Steel, 2 Inch NPT, 150 GPM, 125 PSI | CJ2ENY ESC5202NB410-75--------€673.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PENTEK ESC7202NB6L10-75 Filter Housing, 316 Stainless Steel, 2 Inch NPT, 150 GPM, 125 PSI