Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PENTEK 150469-75 Filter Housing 3/4 NPT | AA9NRV 1ECR1

PENTEK 150469-75 Filter Housing, 3/4 Inch NPT

Item: AA9NRV Model: 150469-75Cross Ref: 1ECR1
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€70.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFilter Housing
Cartridges Required1
ColorBlue
Head MaterialPolypropylene
Height13 1/8"
Housing MaterialPolypropylene
Length13 1/8"
Max. Pressure100 psi
Max. Temp.100°F
Width7 1/4"
ApplicationHeavy-Sediment, High Flow
Compatible Mfr. Model Number144258, 144259, 144368, 144928, 150061, 150296, 151122, 160210, 244718, 357639, 357640, SH144229
Compatible With Grainger Part Number3ANY8, 4BA73
Connection Size3/4"
Connection TypeNPT
FeaturesAccepts Up to 4 1/2" Diameter Cartridges
Flow Rate15 GPM
IncludesCap, Sump And O-Ring
Maximum Pressure100 psi
Overall Diameter7 3/8"
Overall Height12 3/4"
Overall Length12 3/4"
Overall Width7 3/8"
StandardsNSF/ANSI 42

Shipping Info:

Ship weight (kg) 2.07
Ship height (cm)32.39
Ship length (cm)18.73
Ship width (cm)18.73
HS code8421210000
Country of OriginMX

Product Variants

ProductModelColorHeightMax. PressureMax. Temp.Connection SizeCartridges RequiredHead MaterialTypePrice
PENTEK 150435-75 Filter Housing 3/4 Inch Npt 1 Cartridge | AA9NRU 1ECP8 150435-75Clear12 1/4"125 psi125°F-1PolypropyleneSingle Cartridge€36.89
PENTEK 150233-75 Filter Housing 1 Inch Npt 1 Cartridge | AD6VWM 4BA77 150233-75Blue23 3/8"90 psi100°F-1Polypropylene-€75.67
PENTEK 150067-75 Single Cartridge Filter Housing, Polypropylene, 3/4 Inch NPT | CD3KAD 1ECP4 150067-75Blue----1PolypropyleneSingle Cartridge€36.31
PENTEK 150235-75 Single Cartridge Filter Housing, Polypropylene, 1-1/2 Inch NPT | CD3KAE 1ECP6 150235-75Blue---1 1/2"1PolypropyleneSingle Cartridge€90.40
PENTEK 150467-75 Single Cartridge Filter Housing, Polypropylene, 3/4 Inch NPT | CD3KAF 1ECP9 150467-75Blue----1PolypropyleneSingle Cartridge€87.13
PENTEK ESC7202NB6L10-75 Filter Housing, 316 Stainless Steel, 2 Inch NPT, 150 GPM, 125 PSI | CJ2ENX ESC7202NB6L10-75--------€1,465.98
PENTEK ESC5202NB410-75 Filter Housing, 304 Stainless Steel, 2 Inch NPT, 150 GPM, 125 PSI | CJ2ENY ESC5202NB410-75--------€673.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PENTEK 150469-75 Filter Housing, 3/4 Inch NPT
€70.80 /unit