Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PENTEK 150069-75 Filter Housing, 3/4 Inch NPT, 10 GPM, 125 PSI Max Pressure, Blue | CJ2EPK

PENTEK 150069-75 Filter Housing, 3/4 Inch NPT, 10 GPM, 125 PSI Max Pressure, Blue

Item: CJ2EPK Model: 150069-75Cross Ref: 1ECP5
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€58.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFilter Housing
ApplicationCommercial, Industrial, Residential
ColorBlue
Compatible Mfr. Model Number150295, 150578, 151117, 151118, 151120, 155003, 244043, 244686, 244687
Compatible With Grainger Part Number4BA69, 4BA72
Connection Size3/4"
Connection TypeNPT
Flow Rate10 GPM
Head MaterialPolypropylene
Housing MaterialPolypropylene
IncludesCap, Sump And O-Ring
Maximum Pressure125 psi
Overall Diameter5 1/8"
Overall Height22 3/8"
Overall Length22 3/8"
Overall Width5 1/8"
StandardsNSF/ANSI 42

Shipping Info:

Ship weight (kg) 2.133
Ship height (cm)56.83
Ship length (cm)13.02
Ship width (cm)13.02
Country of OriginMX

Product Variants

ProductModelColorHeightMax. PressureMax. Temp.Connection SizeCartridges RequiredHead MaterialTypePrice
PENTEK 150435-75 Filter Housing 3/4 Inch Npt 1 Cartridge | AA9NRU 1ECP8 150435-75Clear12 1/4"125 psi125°F-1PolypropyleneSingle Cartridge€36.89
PENTEK 150469-75 Filter Housing 3/4" NPT | AA9NRV 1ECR1 150469-75Blue13 1/8"100 psi100°F-1Polypropylene-€68.44
PENTEK 150233-75 Filter Housing 1 Inch Npt 1 Cartridge | AD6VWM 4BA77 150233-75Blue23 3/8"90 psi100°F-1Polypropylene-€75.67
PENTEK 150067-75 Single Cartridge Filter Housing, Polypropylene, 3/4 Inch NPT | CD3KAD 1ECP4 150067-75Blue----1PolypropyleneSingle Cartridge€36.31
PENTEK 150235-75 Single Cartridge Filter Housing, Polypropylene, 1-1/2 Inch NPT | CD3KAE 1ECP6 150235-75Blue---1 1/2"1PolypropyleneSingle Cartridge€90.40
PENTEK 150467-75 Single Cartridge Filter Housing, Polypropylene, 3/4 Inch NPT | CD3KAF 1ECP9 150467-75Blue----1PolypropyleneSingle Cartridge€87.13
PENTEK ESC7202NB6L10-75 Filter Housing, 316 Stainless Steel, 2 Inch NPT, 150 GPM, 125 PSI | CJ2ENX ESC7202NB6L10-75--------€1,465.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PENTEK 150069-75 Filter Housing, 3/4 Inch NPT, 10 GPM, 125 PSI Max Pressure, Blue
€58.71 /unit