Flat Shipping

Flat Shipping at €24.99 + VAT

PEMKO 280DSWTKIT/6 Track and Hardware, Sliding Door, Steel, Natural, 72 Inch Length In, 2 1/2 Inch Width In | CT7PUG

PEMKO 280DSWTKIT/6 Track and Hardware, Sliding Door, Steel, Natural, 72 Inch Length In, 2 1/2 Inch Width In

Item: CT7PUG Model: 280DSWTKIT/6Cross Ref: 2YEZ3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€354.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHardware
BearingsNeedle
ColorDark Bronze
FinishNatural
For Use WithSliding Doors Up To 200 Pounds
HardwareIncluded
Height4"
Includes2 Endplates, 2 Hangers, 2 Stops And 1 Bottom Guide, Side Wall Facia Plates, Steel Track
Length72"
MaterialSteel
Max. Weight200 lbs.
Number Of Wheels4
TypeSliding Door
Width2 1/2"
Bearing TypeNeedle Bearings
Door Thickness - Maximum1 3/4"
Door Thickness - Minimum1 3/8"
For Door Height - Maximum8 ft.
Includes HardwareHardware Included
Maximum Weight200 lbs.
Number Of Components7
Overall Height4"
Overall Length6 ft.
Overall Width2 1/2"
Product TypeTrack Kit
StandardsADA
Track TypeTop
Wheel MaterialZinc Alloy

Shipping Info:

Ship weight (kg) 4.05
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialColorPrice
PEMKO 3/307/S Overhead Bracket, Direct Mount, Steel, Painted, 3 1/2 Inch Width In | CT7PPL 3/307/SSteelGray€174.97
PEMKO 4R/307/S Overhead Bracket, Suspended, Steel, Galvanized, 3 Inch Width In, 4 9/32 Inch Height In | CT7PPM 4R/307/SSteel-€108.39
PEMKO 94A72 Bottom Channel, Folding Door, Aluminum, 72 Inch Length, 13/16 Inch Wd | CT7PPN 94A72Aluminum-€28.36
PEMKO 94A96 Bottom Channel, Folding Door, Aluminum, 96 Inch Length, 13/16 Inch Wd | CT7PPP 94A96Aluminum-€34.64
PEMKO 56/FJ/S Door Hanger, Metal Doors, Steel, 8 7/16 Inch Lg, 2 1/4 Inch Wd, 3 1/4 Inch Ht | CT7PQD 56/FJ/SSteel-€582.62
PEMKO 56FJX/S Door Hanger, Metal Doors, Steel, 8 7/16 Inch Lg, 2 1/4 Inch Wd, 5 1/2 Inch Ht | CT7PQE 56FJX/SSteel-€538.62
PEMKO 109SS Door Stop, Floor Or Wall Mount, Rubber Bumper Stainless Steel Bracket, Stainless Steel | CT7PQG 109SSStainless SteelBlack Bumper€104.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PEMKO 280DSWTKIT/6 Track and Hardware, Sliding Door, Steel, Natural, 72 Inch Length In, 2 1/2 Inch Width In
€354.50 /unit