Flat Shipping

Flat Shipping at €24.99 + VAT

PEMKO 56/FJ/S Door Hanger, Metal Doors, Steel, 8 7/16 Inch Lg, 2 1/4 Inch Wd, 3 1/4 Inch Ht | CT7PQD

PEMKO 56/FJ/S Door Hanger, Metal Doors, Steel, 8 7/16 Inch Length, 2 1/4 Inch Width, 3 1/4 Inch Height

Item: CT7PQD Model: 56/FJ/SCross Ref: 2YFE9
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€577.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor Hanger
BearingsSealed
For Use WithPemko 307 Track
HardwareNot Included
Height3 1/4"
Length8.438"
MaterialSteel
Max. Weight4400 lbs.
TypeMetal Doors
Width2 1/4"
Bearing TypeSealed Bearings
Compatible Product TypeSliding Doors
Includes HardwareHardware Not Included
Maximum Weight4400 lbs.
Overall Length8 7/16"
Overall Width2 1/4"
Product TypeHanger

Shipping Info:

Ship weight (kg) 3.9825
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialColorPrice
PEMKO 3/307/S Overhead Bracket, Direct Mount, Steel, Painted, 3 1/2 Inch Width In | CT7PPL 3/307/SSteelGray€174.97
PEMKO 4R/307/S Overhead Bracket, Suspended, Steel, Galvanized, 3 Inch Width In, 4 9/32 Inch Height In | CT7PPM 4R/307/SSteel-€108.39
PEMKO 94A72 Bottom Channel, Folding Door, Aluminum, 72 Inch Length, 13/16 Inch Wd | CT7PPN 94A72Aluminum-€28.36
PEMKO 94A96 Bottom Channel, Folding Door, Aluminum, 96 Inch Length, 13/16 Inch Wd | CT7PPP 94A96Aluminum-€34.64
PEMKO 56FJX/S Door Hanger, Metal Doors, Steel, 8 7/16 Inch Lg, 2 1/4 Inch Wd, 5 1/2 Inch Ht | CT7PQE 56FJX/SSteel-€538.62
PEMKO 109SS Door Stop, Floor Or Wall Mount, Rubber Bumper Stainless Steel Bracket, Stainless Steel | CT7PQG 109SSStainless SteelBlack Bumper€104.84
PEMKO 31S/SS Door Guide, Sliding Door, Stainless Steel With Nylon Guides, Stainless Steel, 2 Inch Wd | CT7PRQ 31S/SSNylon, Stainless Steel-€323.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PEMKO 56/FJ/S Door Hanger, Metal Doors, Steel, 8 7/16 Inch Length, 2 1/4 Inch Width, 3 1/4 Inch Height
€577.41 /unit