Flat Shipping

Flat Shipping at €24.99 + VAT

PEERLESS HARDWARE 2-EF0-510D72 Handle Nut Iron 3/8-16 x 4-1/4 Inch - Pack Of 25 | AE7MED 5ZFK8

PEERLESS HARDWARE 2-EF0-510D72 Handle Nut, 3/8 In - 16 Thread Size, Pln, 1 13/16 In Ht., 4 1/4 In Lg., 15/16 In Flange Dia., 25 Pk

Item: AE7MED Model: 2-EF0-510D72Cross Ref: 5ZFK8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€167.23 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHandle Nut
FinishPlain
Flange Dia.15/16"
GradeGrade 2
HardnessRockwell B82-B92
Height1 13/16"
Length4 1/4"
MaterialDuctile Iron
Nut TypeStandard
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size3/8"-16
Thread TypeCoarse
Material Grade/classGrade 2

Shipping Info:

Ship weight (kg) 2.8125
Ship height (cm)8.64
Ship length (cm)17.53
Ship width (cm)13.72
HS code7318160085
Country of OriginUS

Product Variants

ProductModelThread SizeFinishFlange Dia.HeightMaterialNut TypeThread TypeThread DirectionPkg. Qty.Price
PEERLESS HARDWARE 2-CD0-510670 Handle Nut Iron Zinc 1/4-20 x 3-3/4 - Pack Of 25 | AE7MDY 5ZFK3 2-CD0-5106701/4"-20Zinc Plated15/16"1 9/16"Ductile IronStandardCoarseRight Hand25€154.92
PEERLESS HARDWARE 2-CD0-510D70 Handle Nut Iron 1/4-20 x 3-3/4 Inch - Pack Of 25 | AE7MDZ 5ZFK4 2-CD0-510D701/4"-20Plain15/16"1 9/16"Ductile IronStandardCoarseRight Hand25€121.79
PEERLESS HARDWARE 2-DE0-510671 Handle Nut Iron Zinc 5/16-18 x 3-3/4 - Pack Of 25 | AE7MEA 5ZFK5 2-DE0-5106715/16"-18Zinc Plated15/16"1 9/16"Ductile IronStandardCoarseRight Hand25€154.92
PEERLESS HARDWARE 2-DE0-510D71 Handle Nut Iron 5/16-18 x 3-3/4 Inch - Pack Of 25 | AE7MEB 5ZFK6 2-DE0-510D715/16"-18Plain15/16"1 9/16"Ductile IronStandardCoarseRight Hand25€133.86
PEERLESS HARDWARE 2-EF0-510672 Handle Nut Iron Zinc 3/8-16 x 4-1/4 - Pack Of 25 | AE7MEC 5ZFK7 2-EF0-5106723/8"-16Zinc Plated15/16"1 13/16"Ductile IronStandardCoarseRight Hand25€183.26
PEERLESS HARDWARE 2-GH0-510674 Handle Nut Iron Zinc 1/2-13 x 4-1/2 - Pack Of 25 | AE7MEE 5ZFK9 2-GH0-5106741/2"-13Zinc Plated1 1/4"1 7/8"Ductile IronStandardCoarseRight Hand25€204.19
PEERLESS HARDWARE 2-GH0-510D74 Handle Nut Iron 1/2-13 x 4-1/2 Inch - Pack Of 25 | AE7MEF 5ZFL0 2-GH0-510D741/2"-13Plain1 1/4"1 7/8"Ductile IronStandardCoarseRight Hand25€183.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PEERLESS HARDWARE 2-EF0-510D72 Handle Nut, 3/8 In - 16 Thread Size, Pln, 1 13/16 In Ht., 4 1/4 In Lg., 15/16 In Flange Dia., 25 Pk
€167.23 /pack