PEDESTAL PRO 72-DSP-3-12-12 Dual Height Truck Pedestal, Bolt/Nut/Washer | CT7NYB

PEDESTAL PRO 72-DSP-3-12-12 Dual Height Truck Pedestal, Bolt/Nut/Washer

Item: CT7NYB Model: 72-DSP-3-12-12Cross Ref: 49Z922
In Stock

Get it by Tuesday, Jun 17

€1,145.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPedestal
Accessory TypeDual Height Truck Pedestal
FeaturesCameras, Card Readers, Compatible With Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems
For Use WithCamera, Card Reader, Door Exit Button, Door Open Button, Intercom, Keypad
IncludesBolt, Nut, Washer
ColorBlack
Display Qty1
Faceplate Mounting Hole Diameter1/4"
Faceplate Thickness1/8"
FinishPowder Coated
Manufacturer Warranty Length60 Days
MaterialCarbon Steel
Overall Height75"
Overall Length12"
Overall Width8"
Product TypeTruck Pedestal
Resistance PropertiesUV Resistant
StandardsADA
Weight55 lbs.

Shipping Info:

Ship weight (kg) 24.75
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelAccessory TypeHeightColorConstructionPrice
PEDESTAL PRO 36-APD-YEL Curb Height Pedestal, Bolt/Nut/Washer | CT7NXR 36-APD-YELCurb Height Pedestal---€367.21
PEDESTAL PRO 36-APD-WHI Curb Height Pedestal, Bolt/Nut/Washer | CT7NXT 36-APD-WHICurb Height Pedestal---€367.21
PEDESTAL PRO 36-APD-BLK Curb Height Pedestal, Bolt/Nut/Washer, Black | CT7NXU 36-APD-BLKCurb Height Pedestal36"BlackPolyester Powdercoat€367.21
PEDESTAL PRO 64-9C-D Dual Height Suv Pedestal, Bolt/Nut/Washer | CT7NXV 64-9C-DDual Height Suv Pedestal---€667.14
PEDESTAL PRO 72-9C-DSP Dual Height Truck Pedestal, Bolt/Nut/Washer | CT7NXW 72-9C-DSPDual Height Truck Pedestal---€634.63
PEDESTAL PRO L-Bolt Kit Sturdy Bolts, Pedestals Inch Widthet Cement, Bolt/Nut/Washer | CT7NXX L-Bolt KitSturdy Bolts---€115.73
PEDESTAL PRO 72-9C-IN Wet Cement Pedestal, Bolt/Nut/Washer | CT7NXY 72-9C-INWet Cement Pedestal---€329.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PEDESTAL PRO 72-DSP-3-12-12 Dual Height Truck Pedestal, Bolt/Nut/Washer
€1,145.49 /unit