Flat Shipping

Flat Shipping at €24.99 + VAT

PEDESTAL PRO 36-APD-WHI Curb Height Pedestal, Bolt/Nut/Washer | CT7NXT

PEDESTAL PRO 36-APD-WHI Curb Height Pedestal, Bolt/Nut/Washer

Item: CT7NXT Model: 36-APD-WHICross Ref: 49Z892
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€403.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPedestal
Accessory TypeCurb Height Pedestal
FeaturesCameras, Card Readers, Compatible With Most Access Control Devices, Entry Buttons, Exit Buttons, Intercoms, Keypads, Proximity Readers, Security Systems, Telephone Entry Systems
For Use WithCamera, Card Reader, Door Exit Button, Door Open Button, Intercom, Keypad
IncludesBolt, Nut, Washer
ColorWhite
Display Qty1
Faceplate Length6"
Faceplate Mounting Hole Diameter1/4"
Faceplate Thickness1/8"
Faceplate Width6"
FinishPowder Coated
Manufacturer Warranty Length60 Days
MaterialCarbon Steel
Overall Height36"
Overall Length12"
Overall Width6"
Product TypeGooseneck with Face Plate
Resistance PropertiesUV Resistant
StandardsADA
Weight17 lbs.

Shipping Info:

Ship weight (kg) 7.65
Ship height (cm)91.44
Ship length (cm)30.48
Ship width (cm)15.24

Product Variants

ProductModelAccessory TypeHeightColorConstructionPrice
PEDESTAL PRO 36-APD-YEL Curb Height Pedestal, Bolt/Nut/Washer | CT7NXR 36-APD-YELCurb Height Pedestal---€367.21
PEDESTAL PRO 36-APD-BLK Curb Height Pedestal, Bolt/Nut/Washer, Black | CT7NXU 36-APD-BLKCurb Height Pedestal36"BlackPolyester Powdercoat€367.21
PEDESTAL PRO 64-9C-D Dual Height Suv Pedestal, Bolt/Nut/Washer | CT7NXV 64-9C-DDual Height Suv Pedestal---€667.14
PEDESTAL PRO 72-9C-DSP Dual Height Truck Pedestal, Bolt/Nut/Washer | CT7NXW 72-9C-DSPDual Height Truck Pedestal---€634.63
PEDESTAL PRO L-Bolt Kit Sturdy Bolts, Pedestals Inch Widthet Cement, Bolt/Nut/Washer | CT7NXX L-Bolt KitSturdy Bolts---€115.73
PEDESTAL PRO 72-9C-IN Wet Cement Pedestal, Bolt/Nut/Washer | CT7NXY 72-9C-INWet Cement Pedestal---€329.97
PEDESTAL PRO 64-9C-IN Wet Cement Pedestal, Bolt/Nut/Washer | CT7NXZ 64-9C-INWet Cement Pedestal---€273.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PEDESTAL PRO 36-APD-WHI Curb Height Pedestal, Bolt/Nut/Washer
€403.38 /unit