Flat Shipping

Flat Shipping at €24.99 + VAT

PARLEC C50-32ERF600 Collet Chuck C50-32er612 | AC3VWR 2WUE7

PARLEC C50-32ERF600 Collet Chuck C50-32er612

Item: AC3VWR Model: C50-32ERF600Cross Ref: 2WUE7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€306.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCollet Chuck
Ansi CodeC50-32ER612
Bore Depth4"
Capacity0.093" to 0.7874"
ConstructionAlloy Steel
Diameter1.97"
FeaturesDurable Service Life
MaterialHigh Speed Steel
Nose Dia.1.97"
Nut Dia.1.97"
Projection6"
Projection Gage Line To Nose End6"
Socket Depth4"
Balance RatingG2.5
Compatible Backup Screw Model NumberBS-18
Compatible Collet Wrench32ERNW
Compatible Nut Model Number32ERN
Contact TypeSingle Contact
Coolant SupplyNon Coolant Through
FinishNickel Chrome
For Collet SeriesER32
For Max Collet Size0.787"
For Min Collet Size0.078"
Max Speed20000 RPM
Number Of Coolant Ports0
NutNut Included
Nut Diameter1.97"
Product TypeCAT Collet Chuck
StandardsDIN 6499
T.i.r. Tolerance0.0002"
Taper SizeCAT50
Torque - Maximum125 lbs.-ft.

Shipping Info:

Ship weight (kg) 4.23
Ship height (cm)11.18
Ship length (cm)31.75
Ship width (cm)11.18
HS code8466100130
Country of OriginUS

Product Variants

ProductModelProjectionNut Dia.Nose Dia.Projection Gage Line To Nose EndSocket DepthMaterialConstructionCoolant FedPrice
PARLEC B30-16ERF236 Collet Chuck 50mm B30-16er248 | AC3VPT 2WTV6 B30-16ERF2362 9/25"1.11"1.11"2 9/25"1.95"High Speed SteelAlloy SteelCoolant Through€185.38
PARLEC B40-10SC3 Collet Chuck | AC3VPW 2WTW1 B40-10SC33"2 11/25"2 11/25"3"3 2/5"High Speed SteelAlloy SteelCoolant Through€232.63
PARLEC B40-10SC5 Collet Chuck | AC3VPX 2WTW2 B40-10SC55"2 11/25"2 11/25"5"5"High Speed SteelAlloy SteelCoolant Through€263.70
PARLEC B40-16ERF250 Collet Chuck B40-16er262 | AC3VPY 2WTW4 B40-16ERF2502 1/2"1.11"1.11"2 1/2"1 23/25"High Speed SteelAlloy SteelCoolant Through€211.20
PARLEC B40-16ERF300 Collet Chuck B40-16er312 | AC3VPZ 2WTW5 B40-16ERF3003"1.11"1.11"3"2 3/25"High Speed SteelAlloy SteelCoolant Through€211.20
PARLEC B40-16ERF400 Collet Chuck B40-16er412 | AC3VQA 2WTW6 B40-16ERF4004"1.11"1.11"4"3.62"High Speed SteelAlloy SteelCoolant Through€211.20
PARLEC B40-16ERF500 Collet Chuck B40-16er512 | AC3VQB 2WTW7 B40-16ERF5005"1.11"1.11"5"2 3/25"High Speed SteelAlloy SteelCoolant Through€227.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARLEC C50-32ERF600 Collet Chuck C50-32er612
€306.84 /unit