Flat Shipping

Flat Shipping at €24.99 + VAT

AMPCO P-1297 Center Punch Non-sparking 1-1/16 x 9-1/2 Inch | AF7LWN 21XV75

AMPCO METAL P-1297 Center Punch Non-sparking 1-1/16 x 9-1/2 Inch

Item: AF7LWN Model: P-1297Cross Ref: 21XV75
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€184.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCenter Punch
AdjustableNo
Diameter1.062"
FinishNatural
Length9 1/2"
MaterialNickel Aluminum Bronze
Number Of Pieces1
Adjustable Blow ForceNo
AutomaticNo
Container TypeNone
Corrosion-resistantYes
FeaturesNon-Sparking, Non-Magnetic, Corrosion Resistant, FM Approved, Meets/Exceeds ASTM A342, OSHA, NFPA, MSHA, Federal, GSA, Military, DOE
Grip StylePlain
Includes HandguardNo
Includes HandleNo
Includes Striking CapNo
InsulatedNo
Measurement TypeMetric, SAE
Non-magneticYes
Non-sparkingYes
Overall Length9 1/2"
Punch TypeCenter Punch
Replaceable TipNo
Shank Diameter1 1/16"
Shank ShapeRound
Shank Width1 1/16"
StandardsASTM A342, DOE, FEDERAL, FM, GSA, MILITARY, MSHA, NFPA, OSHA
Tether ReadyNo
Tip Size7/16"
Tip TypePoint
Weight1.7 lbs.

Shipping Info:

Ship weight (kg) 0.7875
Ship height (cm)3.81
Ship length (cm)25.4
Ship width (cm)3.81
HS code8203406000

Product Details:

    • Replaceable Point (No)

Product Variants

ProductModelNumber Of PiecesFinishAdjustableMaterialPrice
AMPCO P-1294 Center Punch Non-sparking 11/16 x 5-1/2 Inch | AF7LWM 21XV74 P-12941NaturalNoNickel Aluminum Bronze€80.29
AMPCO P-1296 Center Punch Non-sparking 15/16 x 8 Inch | AF7LWP 21XV76 P-12961NaturalNoNickel Aluminum Bronze€133.29
AMPCO P-1295 Center Punch Non-sparking 3/4 x 6-1/4 Inch | AF7LWQ 21XV77 P-12951NaturalNoNickel Aluminum Bronze€103.39
AMPCO P-1292A Center Punch Non-sparking 9/16 x 4-1/4 Inch | AF7LWR 21XV78 P-1292A1NaturalNoNickel Aluminum Bronze€55.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMPCO METAL P-1297 Center Punch Non-sparking 1-1/16 x 9-1/2 Inch
€184.47 /unit