Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER N6MT4 Male Branch Tee, Nylon, 3/8 Inch Size x 3/8 Inch Size Tube OD, 1/4 Inch Size Pipe Size | CT7HJL

PARKER N6MT4 Male Branch Tee, Nylon, 3/8 Inch Size x 3/8 Inch Size Tube OD, 1/4 Inch Size Pipe Size

Item: CT7HJL Model: N6MT4Cross Ref: 2GVD5
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€10.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMale Branch Tee
ApplicationAir, Potable Water
Basic Pipe Fitting MaterialPlastic
Basic Pipe Fitting ShapeTee
ColorWhite
Compatible Tube MaterialGlass, Thermoplastic
Fitting Side A Connection TypeCompression
Fitting Side A Tube Outer Diameter3/8"
Fitting Side B Connection TypeCompression
Fitting Side B Tube Outer Diameter3/8"
Fitting Side C Connection TypeFNPT
Fitting Side C Pipe Size1/4"
Hex Size0.812"
Length2.594"
MaterialNylon
Max. Operating Pressure150 psi
Max. Operating Temp.200°F
Min. Operating Temp.40°F
Specific Fitting ShapeAdapter Tee
Specific Pipe Fitting ShapeBranch Tee
Thread Size A1/4"

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.06
Ship length (cm)6.59
Ship width (cm)2.06
Country of OriginUS

Product Variants

ProductModelMax. Operating PressureMax. Operating Temp.Compatible Tube MaterialMaterialSpecific Fitting ShapeColorFitting Side A Connection TypeFitting Side B Connection TypePrice
PARKER 372PTC-4-4 Male Branch Tee 1/4 Inch - Pack Of 10 | AA7ZXZ 16W595 372PTC-4-4---------
RFQ
PARKER 372PTC-8-8 Male Branch Tee 1/2 Inch - Pack Of 10 | AA7ZYG 16W603 372PTC-8-8--------€345.49
PARKER 145F-4-2 Male Branch Tee 45 Degree Tube x Mnpt - Pack Of 10 | AB3TZE 1VDY6 145F-4-2---Brass--FlaredFlared€82.29
PARKER 145F-6-4 Male Branch Tee 45 Degree Tube x Mnpt - Pack Of 10 | AB3TZF 1VDY8 145F-6-4---Brass--FlaredFlared€130.92
PARKER 145F-8-6 Male Branch Tee 45 Degree Tube x Mnpt - Pack Of 10 | AB3TZG 1VDZ1 145F-8-6---Brass--FlaredFlared€197.05
PARKER 145F-4-4 Male Branch Tee 45 Degree Tube x Mnpt - Pack Of 10 | AC2YKN 2P204 145F-4-4---Brass--FlaredFlared€126.32
PARKER 145F-6-6 Male Branch Tee 45 Degree Tube x Mnpt - Pack Of 10 | AC2YKP 2P205 145F-6-6---Brass--FlaredFlared€211.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER N6MT4 Male Branch Tee, Nylon, 3/8 Inch Size x 3/8 Inch Size Tube OD, 1/4 Inch Size Pipe Size
€10.47 /unit