SQUARE D FDA34040 Circuit Breaker I-line Style Plug-in 40 Amp 480vac 3p 18kaic@480v | AG8NKH

SQUARE D FDA34040 Circuit Breaker I-line Style Plug-in 40 Amp 480vac 3p 18kaic@480v

Item: AG8NKH Model: FDA34040
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Aic Rating18 kAIC @ 480V
Frame TypeFDA
Number Of Poles3
Voltage480V
Voltage TypeAC

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D FDA34040 Circuit Breaker I-line Style Plug-in 40 Amp 480vac 3p 18kaic@480v