Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 145F-8-6 Male Branch Tee 45 Degree Tube x Mnpt - Pack Of 10 | AB3TZG 1VDZ1

PARKER 145F-8-6 Male Branch Tee, 1/2 Inch Outside Diameter, Brass

Item: AB3TZG Model: 145F-8-6Cross Ref: 1VDZ1
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€243.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMale Branch Tee
ApplicationAir, Flammable Liquid, Freon, Inert Gases, Non-Combustible Gases
Basic Pipe Fitting MaterialMetal
Basic Pipe Fitting ShapeTee
Body MaterialBrass
Connection TypeFlare x MNPT
Fitting Side A Connection TypeFlared
Fitting Side B Connection TypeFlared
Hex Size0.594"
MaterialBrass
Max. Pressure450 psi to 2800 psi
O-ring MaterialFluorocarbon
Pipe Size3/8"
Specific Pipe Fitting ShapeBranch Tee
Temp. Range-65°F to +250°F
Tube Size1/2"
TypeFlare
Fitting MaterialBrass
Fitting Side A Tube Outer Diameter1/2"
Fitting Side B Tube Outer Diameter1/2"
Fitting Side C Connection TypeMNPT
Fitting Side C Pipe Size3/8"
Fitting Thread Size3/4"-16
Flare Angle45°
Maximum Operating Pressure2800 psi
Maximum Operating Temperature250°F
Minimum Operating Temperature65°F
Overall Length2 13/32"
Specific Fitting ShapeAdapter Tee
StandardsSAE J512, SAE J513

Shipping Info:

Ship weight (kg) 0.882
Ship height (cm)1.51
Ship length (cm)6.11
Ship width (cm)1.51
HS code7419995010
Country of OriginUS

Product Variants

ProductModelMax. Operating PressureMax. Operating Temp.Compatible Tube MaterialMaterialSpecific Fitting ShapeColorFitting Side A Connection TypeFitting Side B Connection TypePrice
PARKER 372PTC-4-4 Male Branch Tee 1/4 Inch - Pack Of 10 | AA7ZXZ 16W595 372PTC-4-4---------
RFQ
PARKER 372PTC-8-8 Male Branch Tee 1/2 Inch - Pack Of 10 | AA7ZYG 16W603 372PTC-8-8--------€345.49
PARKER 145F-4-2 Male Branch Tee 45 Degree Tube x Mnpt - Pack Of 10 | AB3TZE 1VDY6 145F-4-2---Brass--FlaredFlared€82.29
PARKER 145F-6-4 Male Branch Tee 45 Degree Tube x Mnpt - Pack Of 10 | AB3TZF 1VDY8 145F-6-4---Brass--FlaredFlared€130.92
PARKER 145F-4-4 Male Branch Tee 45 Degree Tube x Mnpt - Pack Of 10 | AC2YKN 2P204 145F-4-4---Brass--FlaredFlared€126.32
PARKER 145F-6-6 Male Branch Tee 45 Degree Tube x Mnpt - Pack Of 10 | AC2YKP 2P205 145F-6-6---Brass--FlaredFlared€211.42
PARKER 145F-8-8 Male Branch Tee 45 Degree Tube x Mnpt - Pack Of 10 | AC2YKQ 2P206 145F-8-8---Brass--FlaredFlared€272.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 145F-8-6 Male Branch Tee, 1/2 Inch Outside Diameter, Brass
€243.13 /unit