Flat Shipping

Flat Shipping at €24.99 + VAT

PARKER 801-16-YEL-BX Hydraulic Hose, 200 PSI, 1 Inch Size Hose Inside Dia, 1 11/32 Inch Size Hose Outside Dia | CT7GWR

PARKER 801-16-YEL-BX Hydraulic Hose, 200 PSI, 1 Inch Size Hose Inside Dia, 1 11/32 Inch Size Hose Outside Dia

Item: CT7GWR Model: 801-16-YEL-BXCross Ref: 329JC3
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€762.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose
Air Temp. Range+158°F
Bend Radius10"
ColorYellow
Compatible ChemicalsAir, Oil, Water
Cover MaterialSynthetic Rubber
Hose Braid Layers1
Hose ConfigurationBulk Hose
Hose I.d.1"
Hose Length50 ft.
Hose Outside Dia.1.344"
Max. Working Pressure @ 70 Deg. F200 psi
Not Recommended ChemicalsAntifreeze, Hydraulic Fluid (Petroleum), Lubricating Oils
Oil Temp. Range-40°F to +257°F
Safety Factor4:1
Tube MaterialSynthetic Rubber
Water Temp. Range+185°F
Hose ColorYellow
Hose Cover MaterialSynthetic Rubber
Hose Inside Dia.1"
Hose Tube MaterialSynthetic Rubber
Max. Working Pressure @ 70 F200 psi
StandardsMSHA ACCEPTED

Shipping Info:

Ship weight (kg) 9
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelHose LengthMax. Working Pressure @ 70 Deg. FTemp. RangeHose I.d.Bend RadiusHose Outside Dia.Safety FactorColorPrice
PARKER 801-8-RED-BX Multipurpose Hose, 300 Psi, 1/2 Inch Hose Inside Dia, 3/4 Inch Hose Outside Dia | CT7GER 801-8-RED-BX50 ft.300 psi-1/2"5"3/4"4:1Red€312.96
PARKER 187TC-20-BX Hydraulic Hose, 1000 PSI, 1 1/4 Inch Size Hose ID, 1 3/4 Inch Size Hose OD | CT7GWE 187TC-20-BX50 ft.1000 psi-40°F to +257°F1 1/4"5 1/2"1 3/4"4:1Black€2,054.70
PARKER 187TC-16-BX Hydraulic Hose, 1000 PSI, 1 Inch Size Hose Inside Dia, 1 13/32 Inch Size Hose Outside Dia | CT7GWF 187TC-16-BX50 ft.1000 psi-40°F to +257°F1"4 1/2"1.406"4:1Black€1,035.60
PARKER 187TC-16-RL Hydraulic Hose, 1000 PSI, 1 Inch Size Hose Inside Dia, 1 13/32 Inch Size Hose Outside Dia | CT7GWG 187TC-16-RL135 ft.1000 psi-40°F to +257°F1"4 1/2"1.406"4:1Black€2,382.67
PARKER 187TC-8-RL Hydraulic Hose, 1000 PSI, 1/2 Inch Size Hose Inside Dia, 63/64 Inch Size Hose Outside Dia | CT7GWH 187TC-8-RL440 ft.1000 psi-40°F to +257°F1/2"2 1/2"0.984"4:1Black€3,407.72
PARKER 187TC-8-BX Hydraulic Hose, 1000 PSI, 1/2 Inch Size Hose Inside Dia, 63/64 Inch Size Hose Outside Dia | CT7GWJ 187TC-8-BX50 ft.1000 psi-40°F to +257°F1/2"2 1/2"0.984"4:1Black€459.38
PARKER 187TC-12-BX Hydraulic Hose, 1000 PSI, 3/4 Inch Size Hose ID, 1 5/64 Inch Size Hose OD | CT7GWK 187TC-12-BX50 ft.1000 psi-40°F to +257°F3/4"3 1/2"1.078"4:1Black€840.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 801-16-YEL-BX Hydraulic Hose, 200 PSI, 1 Inch Size Hose Inside Dia, 1 11/32 Inch Size Hose Outside Dia
€762.51 /unit