Flat Shipping

Flat Shipping at €24.99 + VAT

PARKER E-64-B-0500 | BT6RKD

PARKER E-64-B-0500 Tubing, Polyethylene, Blue, 3/8 Inch OD, 1/4 Inch ID, 500 ft Lg

Item: BT6RKD Model: E-64-B-0500Cross Ref: 797DR5
Limited Availability
€528.54 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubing
ApplicationAir, Chemical, Fluid , Pneumatics
AutoclavableNo
ClarityOpaque
ColorBlue
FeaturesMade From 100% Virgin Resin Material
Fitting CompatibilityCompression, Push-To-Connect
FlexibilityFlexible
Flow ApplicationBeverage Dispensers, Chemical Transfer, Low Pressure Pneumatics, Potable Water
For EnvironmentChemical
For Fluid TypeAir, Potable Water, Water
For LocationIndoor
For Potable Water UseYes
Jacket ColorNo Jacket
Material Trade NameNot Applicable
ReinforcementNot Reinforced
Stripe ColorNo Stripe
System Of MeasurementInch
Tube FormCoil
Bend Radius1 1/4"
Burst Pressure500 psi
Coil Weight12.5 lbs.
HardnessShore D 45
Industry ApplicationPneumatics
Inside Diameter1/4"
MaterialPolyethylene
Maximum Operating Pressure125 psi @ 150°F
Maximum Operating Temperature150°F
Minimum Operating Temperature-80°F
Outside Diameter3/8"
Overall Length500 ft.
Resistance PropertiesCrack Resistant
StandardsASTM D-1248, ASTM D-1693, CFR21 PART 177 COMPLIANT FOR FOOD CONTACT, FDA, NSF 51, NSF 61
Wall Thickness0.062"
Weight Per Foot0.025 lbs.-ft.

Shipping Info:

Ship weight (kg) 5.7825
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER E-64-B-0500 Tubing, Polyethylene, Blue, 3/8 Inch OD, 1/4 Inch ID, 500 ft Lg
€528.54 /unit