PARKER 187TC-16-RL Hydraulic Hose, 1000 PSI, 1 Inch Size Hose Inside Dia, 1 13/32 Inch Size Hose Outside Dia | CT7GWG

PARKER 187TC-16-RL Hydraulic Hose, 1000 PSI, 1 Inch Size Hose Inside Dia, 1 13/32 Inch Size Hose Outside Dia

Item: CT7GWG Model: 187TC-16-RLCross Ref: 55WF48
In Stock

Get it by Tuesday, Jun 10

€2,522.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose
Bend Radius4 1/2"
ColorBlack
Compatible ChemicalsHydraulic Fluid (Petroleum), Lubricating Oils
Cover MaterialSynthetic Rubber
Hose Braid Layers1
Hose ConfigurationBulk Hose
Hose I.d.1"
Hose Length135 ft.
Hose Outside Dia.1.406"
Hose Reinforcement MaterialStainless Steel
Max. Working Pressure @ 70 Deg. F1000 psi
Safety Factor4:1
Temp. Range-40°F to +257°F
Tube MaterialSynthetic Rubber
Vacuum Rating24 in. hg
Hose ColorBlack
Hose Cover MaterialSynthetic Rubber
Hose Inside Dia.1"
Hose Tube MaterialSynthetic Rubber
Max. Working Pressure @ 70 F1000 psi
StandardsISO 18752

Shipping Info:

Ship weight (kg) 63
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelHose LengthMax. Working Pressure @ 70 Deg. FTemp. RangeHose I.d.Bend RadiusHose Outside Dia.Safety FactorColorPrice
PARKER 801-8-RED-BX Multipurpose Hose, 300 Psi, 1/2 Inch Hose Inside Dia, 3/4 Inch Hose Outside Dia | CT7GER 801-8-RED-BX50 ft.300 psi-1/2"5"3/4"4:1Red€312.96
PARKER 187TC-20-BX Hydraulic Hose, 1000 PSI, 1 1/4 Inch Size Hose ID, 1 3/4 Inch Size Hose OD | CT7GWE 187TC-20-BX50 ft.1000 psi-40°F to +257°F1 1/4"5 1/2"1 3/4"4:1Black€2,054.70
PARKER 187TC-16-BX Hydraulic Hose, 1000 PSI, 1 Inch Size Hose Inside Dia, 1 13/32 Inch Size Hose Outside Dia | CT7GWF 187TC-16-BX50 ft.1000 psi-40°F to +257°F1"4 1/2"1.406"4:1Black€1,035.60
PARKER 187TC-8-RL Hydraulic Hose, 1000 PSI, 1/2 Inch Size Hose Inside Dia, 63/64 Inch Size Hose Outside Dia | CT7GWH 187TC-8-RL440 ft.1000 psi-40°F to +257°F1/2"2 1/2"0.984"4:1Black€3,407.72
PARKER 187TC-8-BX Hydraulic Hose, 1000 PSI, 1/2 Inch Size Hose Inside Dia, 63/64 Inch Size Hose Outside Dia | CT7GWJ 187TC-8-BX50 ft.1000 psi-40°F to +257°F1/2"2 1/2"0.984"4:1Black€459.38
PARKER 187TC-12-BX Hydraulic Hose, 1000 PSI, 3/4 Inch Size Hose ID, 1 5/64 Inch Size Hose OD | CT7GWK 187TC-12-BX50 ft.1000 psi-40°F to +257°F3/4"3 1/2"1.078"4:1Black€840.21
PARKER 187TC-12-RL Hydraulic Hose, 1000 PSI, 3/4 Inch Size Hose ID, 1 5/64 Inch Size Hose OD | CT7GWL 187TC-12-RL250 ft.1000 psi-40°F to +257°F3/4"3 1/2"1.078"4:1Black€3,512.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 187TC-16-RL Hydraulic Hose, 1000 PSI, 1 Inch Size Hose Inside Dia, 1 13/32 Inch Size Hose Outside Dia
€2,522.82 /unit