Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 6663 40 22 Threaded Drop Bracket 1/2 Npt For 40mm | AD8ENL 4JMF9

PARKER 6663 40 22 Drop Bracket, 1-1/2 Inch Pipe Outside Diameter

Item: AD8ENL Model: 6663 40 22Cross Ref: 4JMF9
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€136.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBracket
ColorBlack
Fitting Size1/2"
For Tubing O.d. 140 mm
MaterialPolyamide
Max. Operating Pressure232 psi
Max. Operating Temp.46.1°C
Min. Operating Temp.-20°C
Pipe Dia.1 1/2"
StyleFemale Threaded Npt Quick Assembly Bracket
TypeThreaded Drop Bracket
ApplicationAir, Inert Gases, Vacuum
Compatible Tube MaterialAluminum
Fitting MaterialPolyamide
Fitting Side A Tube Outer Diameter1 1/2"
Fitting Side B Connection TypeFNPT
Includes Pre-applied Thread SealantNo
Maximum Operating Pressure232 psi
Overall Length1 15/32"
Release TypeRing
Specific Fitting ShapeDrop Bracket Adapter
StandardsASME B31.1, ASME B31.3, ATEX DIRECTIVE 2014/34/EU, CE DIRECTIVE 2014/68/EU, EN 13501-1, EN 13501-2, IATF 16949 VERSION 2016 CERTIFIED, ISO 14001, ISO 8573, ISO 9001 VERSION 2015, LABS FREE COMPLIANCE, OIL FREE CERTIFICATE, QUALICOAT CERTIFICATION, REACH
Vacuum Rating0.03 in. hg

Shipping Info:

Ship weight (kg) 0.243
Ship height (cm)3.81
Ship length (cm)15.24
Ship width (cm)7.62
HS code3917400090
Country of OriginFR

Product Variants

ProductModelFor Tubing O.d. 1Pipe Dia.ColorMax. Operating PressureMax. Operating Temp.Min. Operating Temp.Fitting SizePrice
PARKER 6662 40 25 Drop Bracket For 40mm To 25mm Tubing | AD8ENJ 4JMF7 6662 40 2540 mm1 1/2"Black232 psi46.1°C-20°C-€124.27
PARKER RA69 40 25 Reducing Bracket For 40mm To 25mm Tubing | AD8ENK 4JMF8 RA69 40 2540 mm1 1/2"Black232 psi46.1°C-20°C-€92.91
PARKER RA68 40N04 Reducing Bracket 1/2 Inch Npt For 40mm | AD8ENM 4JMG1 RA68 40N0440 mm1 1/2"Black232 psi46.1°C-20°C1/2"€89.99
PARKER 6662 25 00 Drop Bracket For 25mm Tubing | AD8EPC 4JMH7 6662 25 0025 mm1"Black232 psi46.1°C-20°C-€86.09
PARKER 6662 25 17 Drop Bracket For 25mm To 17mm Tubing | AD8EPD 4JMH8 6662 25 1725 mm1"Black232 psi46.1°C-20°C-€72.96
PARKER RA69 25 17 Reducing Bracket For 25mm To 17mm Tubing | AD8EPE 4JMH9 RA69 25 1725 mm1"Black232 psi46.1°C-20°C-€61.35
PARKER 6663 25 22 Threaded Drop Bracket 1/2 Npt For 25mm | AD8EPF 4JMJ1 6663 25 2225 mm1"Black232 psi46.1°C-20°C1/2"€78.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 6663 40 22 Drop Bracket, 1-1/2 Inch Pipe Outside Diameter
€136.08 /unit