Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 6662 40 25 Drop Bracket For 40mm To 25mm Tubing | AD8ENJ 4JMF7

PARKER 6662 40 25 Drop Bracket, 1-1/2 Inch Pipe Outside Diameter

Item: AD8ENJ Model: 6662 40 25Cross Ref: 4JMF7
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€149.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBracket
ColorBlack
For Tubing O.d. 140 mm
MaterialPolyamide
Max. Operating Pressure232 psi
Max. Operating Temp.46.1°C
Min. Operating Temp.-20°C
Pipe Dia.1 1/2"
StyleQuick Assembly Bracket
TypeDrop Bracket
ApplicationAir, Inert Gases, Vacuum
Compatible Tube MaterialAluminum
Fitting MaterialPolyamide
Fitting Side A Tube Outer Diameter1 1/2"
Fitting Side B Tube Outer Diameter1"
Maximum Operating Pressure232 psi
Overall Length1 1/2"
Release TypeRing
Specific Fitting ShapeDrop Bracket Adapter
StandardsASME B31.1, ASME B31.3, ATEX DIRECTIVE 2014/34/EU, CE DIRECTIVE 2014/68/EU, EN 13501-1, EN 13501-2, IATF 16949 VERSION 2016 CERTIFIED, ISO 14001, ISO 8573, ISO 9001 VERSION 2015, LABS FREE COMPLIANCE, OIL FREE CERTIFICATE, QUALICOAT CERTIFICATION, REACH
Vacuum Rating0.03 in. hg

Shipping Info:

Ship weight (kg) 0.1485
Ship height (cm)4.32
Ship length (cm)15.24
Ship width (cm)7.62
HS code3917400090
Country of OriginFR

Product Details:

    • For Tubing O.D. 2 (25mm)

Product Variants

ProductModelFor Tubing O.d. 1Pipe Dia.ColorMax. Operating PressureMax. Operating Temp.Min. Operating Temp.Fitting SizePrice
PARKER RA69 40 25 Reducing Bracket For 40mm To 25mm Tubing | AD8ENK 4JMF8 RA69 40 2540 mm1 1/2"Black232 psi46.1°C-20°C-€92.91
PARKER 6663 40 22 Threaded Drop Bracket 1/2 Npt For 40mm | AD8ENL 4JMF9 6663 40 2240 mm1 1/2"Black232 psi46.1°C-20°C1/2"€109.99
PARKER RA68 40N04 Reducing Bracket 1/2 Inch Npt For 40mm | AD8ENM 4JMG1 RA68 40N0440 mm1 1/2"Black232 psi46.1°C-20°C1/2"€89.99
PARKER 6662 25 00 Drop Bracket For 25mm Tubing | AD8EPC 4JMH7 6662 25 0025 mm1"Black232 psi46.1°C-20°C-€86.09
PARKER 6662 25 17 Drop Bracket For 25mm To 17mm Tubing | AD8EPD 4JMH8 6662 25 1725 mm1"Black232 psi46.1°C-20°C-€72.96
PARKER RA69 25 17 Reducing Bracket For 25mm To 17mm Tubing | AD8EPE 4JMH9 RA69 25 1725 mm1"Black232 psi46.1°C-20°C-€61.35
PARKER 6663 25 22 Threaded Drop Bracket 1/2 Npt For 25mm | AD8EPF 4JMJ1 6663 25 2225 mm1"Black232 psi46.1°C-20°C1/2"€78.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 6662 40 25 Drop Bracket, 1-1/2 Inch Pipe Outside Diameter
€149.12 /unit