Flat Shipping

Flat Shipping at €24.99 + VAT

PARKER 3/4-12 FHG5-S Straight, Steel, 3/4 Inch X 3/4 Inch Fitting Pipe Size | CT7KGU

PARKER 3/4-12 FHG5-S Straight, Steel, 3/4 X 3/4 Inch Pipe

Item: CT7KGU Model: 3/4-12 FHG5-SCross Ref: 60UY61
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€70.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight
ApplicationHydraulic Fluid
Basic Fitting ShapeAdapter
Finish/coatingZinc Plated
Fitting MaterialSteel
Fitting Side A GenderMale
Fitting Side A Nominal Pipe Size3/4"
Fitting Side A TypeNPT
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size3/4"
Fitting Side B TypeSAE ORB
Hex Size1 3/8"
Includes SealNo
Max. Operating Pressure4500 psi
Overall Length1.938"
Specific Fitting ShapeStraight
Includes Pre-applied Thread SealantNo
Maximum Operating Pressure4500 psi
Pipe Fitting MaterialSteel
StandardsANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476

Shipping Info:

Ship weight (kg) 0.1755
Ship height (cm)3.49
Ship length (cm)4.92
Ship width (cm)3.49
Country of OriginUS

Product Variants

ProductModelMax. Operating PressureIncludes SealFitting Side A Nominal Pipe SizeFitting Side A TypeFitting Side B Nominal Pipe SizeFitting Side B TypeFitting Side A GenderFitting Side B GenderPrice
PARKER 1 1/2X1 1/2F3HGS Straight, Steel, 1 1/2 Inch X 1 1/2 Inch Fitting Pipe Size | CT7KEN 1 1/2X1 1/2F3HGS2000 psiNo1 1/2"BSPT1 1/2"NPTFMaleFemale€123.57
PARKER 1 1/2 FG-S Straight, Steel, 1 1/2 Inch X 1 1/2 Inch Fitting Pipe Size, Male Npt X Female Nptf | CT7KEP 1 1/2 FG-S2000 psiNo1 1/2"NPT1 1/2"NPTFMaleFemale€62.81
PARKER 1 1/2-24 FHG5-S Straight, Steel, 1 1/2 Inch X 1 1/2 Inch Fitting Pipe Size, Male Npt X Female Sae-Orb | CT7KEQ 1 1/2-24 FHG5-S2000 psiNo1 1/2"NPT1 1/2"SAE ORBMaleFemale€63.71
PARKER 24-3/4 F5OG-S Straight, Steel, 1 1/2 Inch X 3/4 Inch Fitting Pipe Size, Male Sae X Female Nptf | CT7KER 24-3/4 F5OG-S2000 psiYes1 1/2"SAE3/4"NPTFMaleFemale€39.96
PARKER 1 1/2 X 1 1/4 FG-S Straight, Steel, 1 1/4 Inch X 1 1/2 Inch Fitting Pipe Size | CT7KET 1 1/2 X 1 1/4 FG-S2000 psiNo1 1/4"NPT1 1/2"NPTFMaleFemale€109.45
PARKER 20-1 1/2 F5OG-S Straight, Steel, 1 1/4 Inch X 1 1/2 Inch Fitting Pipe Size | CT7KEU 20-1 1/2 F5OG-S2500 psiYes1 1/4"SAE1 1/2"NPTFMaleFemale€38.37
PARKER 1 1/4 FG-S Straight, Steel, 1 1/4 Inch X 1 1/4 Inch Fitting Pipe Size | CT7KEV 1 1/4 FG-S2500 psiNo1 1/4"NPT1 1/4"NPTFMaleFemale€52.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 3/4-12 FHG5-S Straight, Steel, 3/4 X 3/4 Inch Pipe
€70.28 /unit